Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Thermo Scientific™

Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
362015-0250250 mL
362015-0125125 mL
362015-0500500 mL
362015-10001 L
Catalog number 362015-0250
Price (USD)
371.49
Case of 60
Capacity (Metric):
250 mL
Price (USD)
371.49
Case of 60

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity8 oz., 250 mL
Closure Size38-430 mm
Closure TypeScrew Closure (Order Separately)
DescriptionGraduated Square Bottle
Diameter (English)2.2 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)57 mm square
Diameter (Metric) Inner Neck28 mm
GraduationsMolded-in graduations
Height (English)5.7 in.
Height (Metric)146 mm
No. per Case60
No. per Pack30
Through the Closure DispensingNo
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorClear
GraduatedYes
MaterialPolycarbonate
MouthNarrow
Product TypeGraduated Square Bottle
ShapeSquare
SterilityNon-sterile
Unit SizeCase of 60