Nunc™ EZFlip™ Conical Centrifuge Tubes
Nunc™ EZFlip™ Conical Centrifuge Tubes
Nunc™ EZFlip™ Conical Centrifuge Tubes
Nunc™ EZFlip™ Conical Centrifuge Tubes
Thermo Scientific™

Nunc™ EZFlip™ Conical Centrifuge Tubes

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)멸균포장
362697NS50 mLNon-sterileRacked
36269415 mLSterileBulk
362694NS15 mLNon-sterileBulk
36269515 mLSterileRacked
362695NS15 mLNon-sterileRacked
362696NS50 mLNon-sterileBulk
카탈로그 번호 362697NS
제품 가격(KRW)
541,000
온라인 행사
Ends: 31-Dec-2026
601,000
할인액 60,000 (10%)
Case of 500
용량(미터법):
50 mL
멸균:
Non-sterile
포장:
Racked
제품 가격(KRW)
541,000
온라인 행사
Ends: 31-Dec-2026
601,000
할인액 60,000 (10%)
Case of 500
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.

15-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • DNase/RNase free
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Sterilized version available (SAL 10-6)
  • Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
  • Operating temperature: –20 to 37°C
  • Shelf life: 2 years

50-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Max RCF: 15000 x g*
  • Operating temperature: –20 to 37°C

*When fully supported by conical rotor cavity or conical adaptor

Ordering Information

Tubes are supplied in a bulk pack (sleeve) or a rack

사양
케이스당 수500
팩당 수25
포장Racked
제품 유형Centrifuge Tube
형상Conical
하단 형상Conical
용량(미터법)50 mL
GraduatedYes
물질Polypropylene
최대 RCF15,000 x g
멸균Non-sterile
Unit SizeCase of 500