Nunc™ Universal and Transport Containers with Caps
Nunc™ Universal and Transport Containers with Caps
Nunc™ Universal and Transport Containers with Caps
Nunc™ Universal and Transport Containers with Caps
Thermo Scientific™

Nunc™ Universal and Transport Containers with Caps

Store and transport blood, urine, fecal and other specimens safely using these universal and transport containers with caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialSterilityLabelIncludes
364238PolystyreneSterileNo LabelNo Spoon
363282PolystyreneNon-sterileLabeledNo Spoon
364246PolystyreneSterileLabeledNo Spoon
364882Polystyrene (High Impact)Non-sterileNo LabelNo Spoon
Catalog number 364238
Price (USD)
412.19
Online exclusive
603.93
Save 191.74
Case of 300
Material:
Polystyrene
Sterility:
Sterile
Label:
No Label
Includes:
No Spoon
Price (USD)
412.19
Online exclusive
603.93
Save 191.74
Case of 300

Safely store and transport blood, urine, fecal and other specimens using Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps. These containers are designed with inner and outer containers of high mechanical strength. Caps are designed to avoid droplets adhering to the surface, reducing risk of aerosols. Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Universal Containers

  • Working volume: 25mL
  • Outer case available in transparent or opaque material
  • Made of polystyrene with polyethylene caps (except 374799 which has polystyrene body with polyethylene, high-impact polystyrene and low density polystyrene)
  • Available sterile or nonsterile, and with or without a spoon for handling of solid and semi-solid samples
  • Some available with writing area
  • Max. RCF tested: 4000

Transport Container

  • Polypropylene with polyethylene cap or high impact polystyrene with polyethylene
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Capacity (Metric)25 mL
Certifications/ComplianceTransport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens.
Closure MaterialPolyethylene
ColorClear
Description25mL Universal Container
IncludesNo Spoon
LabelNo Label
No. per Case300/Cs.
No. per Pack50/Pk.
RCF Rating4000 x g
Closure IncludedYes
MaterialPolystyrene
Product TypeUniversal Container
SterilitySterile
Unit SizeCase of 300

Frequently asked questions (FAQs)

Do Nunc Universal Containers need to be used in conjunction with Nunc Transport Containers?

Yes, the Nunc Transport System consists of two containers. The inner vial or Nunc Universal Container is designed to fit inside of the outer vial or Nunc Transport Container. This dual system is designed to provide safe and secure handling for transport of biological specimens.