Removable-Needle Autosampler Syringes for GC Instruments
Thermo Scientific™

Removable-Needle Autosampler Syringes for GC Instruments

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeQuantityNeedle Point Style
3650052010 μL31 GEa.Cone
365C09215 μL26 GEa.Cone
365C09265 μL26 G6/Pk.Cone
365C09565 μL23 G6 Pk.Cone
365C09715 μL23 to 26s GEa.Cone
365C09765 μL23 to 26s G6 Pk.Cone
36500495100 μL23 GEa.Cone
36520050100 μL23 GEa.Side Hole
36520051250 μL23 GEa.Side Hole
365G150350 μL23 GEa.Cone
Catalog number 36500520
Price (USD)
126.54
Pack of 1
Volume (Metric):
10 μL
Needle Gauge:
31 G
Quantity:
Ea.
Needle Point Style:
Cone
Price (USD)
126.54
Pack of 1
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.
  • Manual syringes in industry-standard size
  • White scale backing for easy reading
  • Solvent-resistant markings
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionGastight; 10uL; 75mm L; 31 gauge manual removable
DisposableReusable
Length (Metric)75 mm
Length (Metric) Needle75 mm
Needle Point StyleCone
Product TypeGas Tight GC Autosampler Syringe, Removable Needle
QuantityEa.
Replacement Needle36550046
Connection TypeRemovable
For Use With (Equipment)TriPlus, AS3000, AS2000, AS200/AS800 Autosampler
MaterialPTFE (Plunger), Stainless Steel (Needle)
Needle Gauge31 G
Volume (Metric)10 μL
Unit SizePack of 1