Fixed-Needle, Gas-Tight Syringes for GC Instruments
Thermo Scientific™

Fixed-Needle, Gas-Tight Syringes for GC Instruments

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeLength (Metric)Quantity
365D297710 μL26 G50 mm1/Pk.
365D297610 μL26 G50 mm6/Pk.
365F376125 μL26 G50 mm1/Pk.
365F370025 μL26 G50 mm1/Pk.
365H3771100 μL23 G50 mm1/Pk.
365H5700100 μL26 G50 mm1/Pk.
365H6700250 μL26 G50 mm1/Pk.
365J7700500 μL26 G50 mm1/Pk.
365K81351 mL26 G50 mm1/Pk.
365L86352.5 mL26 G50 mm1/Pk.
365D062110 μL23 to 26 G42 mm1/Pk.
365D374110 μL23 G50 mm1/Pk.
365D063110 μL23 G42 mm1/Pk.
365D063610 μL23 G42 mm6/Pk.
Catalog number 365D2977
Price (USD)
90.46
Each
Volume (Metric):
10 μL
Needle Gauge:
26 G
Length (Metric):
50 mm
Quantity:
1/Pk.
Price (USD)
90.46
Each

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.

Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Length (Metric)50 mm
Length (Metric) Needle50 mm
Needle Point StyleCone
Product TypeGas Tight GC Autosampler Syringe, Fixed Needle
Quantity1/Pk.
Connection TypeFixed
For Use With (Equipment)CTC GC Instruments, AI/AS 1610 Autosamplers
MaterialGlass (Barrel), PTFE (Insert)
Needle Gauge26 G
Product LineGastight
Volume (Metric)10 μL
Unit SizeEach