Manual GC Syringes
Thermo Scientific™

Manual GC Syringes

Easily accomplish accurate, precise, and reproducible manual injections with Thermo Scientific™ GC Syringes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeProduct TypeQuantity
365F189125 μL25 GGC Autosampler Syringe, Fixed NeedleEa.
365B05111 μL23 GGC Autosampler Syringe, Plunger-in-Needle, 50 mmEa.
365B05311 μL23 GGC Autosampler Syringe, Plunger-in-Needle, 70 mmEa.
365C07415 μL26 GGC Autosampler Syringe, Fixed NeedleEa.
365D109110 μL23 GGC Autosampler Syringe, Fixed NeedleEa.
365D109610 μL26 GGC Autosampler Syringe, Fixed Needle6/Pk.
365D117110 μL26 GGC Autosampler Syringe, Removable NeedleEa.
365F190125 μL25 GGC Autosampler Syringe, Removable NeedleEa.
365G209150 μL25 GGC Autosampler Syringe, Removable NeedleEa.
365H2291100 μL25 GGC Autosampler Syringe, Fixed NeedleEa.
Catalog number 365F1891
Price (USD)
72.88
Each
Volume (Metric):
25 μL
Needle Gauge:
25 G
Product Type:
GC Autosampler Syringe, Fixed Needle
Quantity:
Ea.
Price (USD)
72.88
Each
Achieve accurate, precise, and reproducible manual injections easily using Thermo Scientific™ Manual GC Syringes. The robust, field-proven designs are optimized for septum piercing. They are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass and cover a range of volumes. Easy-to-read markings ensure reproducibility.
  • Syringes available in a range of volumes
  • PTFE Luer-Lok™ syringes
  • PTFE Luer Slip syringes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description25uL; 50mm L; Fixed
DisposableReusable
Length (Metric)50 mm
Length (Metric) Needle50 mm
Needle Point StyleBevel
Product TypeGC Autosampler Syringe, Fixed Needle
QuantityEa.
For Use With (Equipment)GC Autosampler
Needle Gauge25 G
Volume (Metric)25 μL
Unit SizeEach