Search
Search

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.
| Número do catálogo | Volume (Metric) | Needle Gauge | Length (Metric) | Quantity |
|---|---|---|---|---|
| 365F3761 | 25 μL | 26 G | 50 mm | 1/Pk. |
| 365D2977 | 10 μL | 26 G | 50 mm | 1/Pk. |
| 365F3700 | 25 μL | 26 G | 50 mm | 1/Pk. |
| 365H3771 | 100 μL | 23 G | 50 mm | 1/Pk. |
| 365H5700 | 100 μL | 26 G | 50 mm | 1/Pk. |
| 365H6700 | 250 μL | 26 G | 50 mm | 1/Pk. |
| 365J7700 | 500 μL | 26 G | 50 mm | 1/Pk. |
| 365K8135 | 1 mL | 26 G | 50 mm | 1/Pk. |
| 365L8635 | 2.5 mL | 26 G | 50 mm | 1/Pk. |
Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.
The enhanced design of the syringes delivers:
Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.
AccuracyThe enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:
In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.