Manual, Removable-Needle, Gas Tight Syringes for GC Instruments
Thermo Scientific™

Manual, Removable-Needle, Gas Tight Syringes for GC Instruments

Use Thermo Scientific™ Removable Needle Syringes for accurate and reproducible manual sample introduction into GC instruments, with or without the needle.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeNeedle Point Style
365GLG4150 μL22 G90° Blunt
365DLG2110 μL22 G90° Blunt
365HLG51100 μL22 G90° Blunt
365JLG71500 μL22s GBlunt
365D081110 μL26s GBevel
365M52125 mL22 GBevel
365N521410 mL22 GBevel
365F193125 μL25 GBevel
365J2881500 μL25 GBevel
365K30411 mL23 GBevel
Catalog number 365GLG41
Price (USD)
125.01
Each
Volume (Metric):
50 μL
Needle Gauge:
22 G
Needle Point Style:
90° Blunt
Price (USD)
125.01
Each

Get durability, clarity and accuracy from Thermo Scientific™ Manual Removable Needle Syringes. Used for manual sample injection into gas chromatography (GC) instruments with or without the needle, they provide accuracy and reproducibility that provides confidence in analytical results, time-after-time. Choose from a variety of sizes, and types. These syringes are available in standard industry size with black easy-to-read and solvent-resistant markings.

  • Square tip to prevent damage to the injector
  • Wide range of volumes
  • Precision made from borosilicate glass and stainless steel
  • Robust design and easy-to-read markings
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DisposableReusable
Length (Metric)50 mm
Length (Metric) Needle50 mm
Needle Point Number365 RNL25
Needle Point Style90° Blunt
Product TypeGas Tight LC Autosampler Syringe, Removable Needle
Quantity1/Ea.
Replacement Needle365RNL25
For Use With (Equipment)Rheodyne and Valco Injectors
Needle Gauge22 G
Volume (Metric)50 μL
Unit SizeEach