Fixed Needle Autosampler Syringes, 5000uL, for Thermo Scientific™ Instruments
Fixed Needle Autosampler Syringes, 5000uL, for Thermo Scientific™ Instruments

Fixed Needle Autosampler Syringes, 5000uL, for Thermo Scientific™ Instruments

Gas-tight syringe, headspace
Have Questions?
Catalog NumberVolume (Metric)
365Q21415 mL
Catalog number 365Q2141
Price (USD)
-
Request A Quote
Volume (Metric):
5 mL
Gas-tight syringe, headspace

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Description5 mL FN GT HS, 23 G, 65 mm, 115°C
Length (Metric)65 mm
Length (Metric) Needle65 mm
Max. Temperature (Metric)115°C
Needle Point StyleSide Hole
PTFE Tipped PlungerYes
Product TypeGC Autosampler Syringe
For Use With (Equipment)TriPlus RSH Autosampler
Needle Gauge23 G
Volume (Metric)5 mL
Unit SizeEach