Replacement Needles for GC Syringes
Thermo Scientific™

Replacement Needles for GC Syringes

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Length (Metric) Needle
365RN225Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes50 mm
36550040Thermo Scientific 36550040 Syringe50 mm
36550046Thermo Scientific 36500520 Syringe75 mm
36566480Thermo Scientific 36500490 Syringe80 mm
36566485Thermo Scientific 36500495, 36503015 Syringes50 mm
365RN215Thermo Scientific 365D1171 Syringe50 mm
365RN235Thermo 365K3041 Syringe50 mm
365RN362Thermo Scientific 365D1841 Syringe50 mm
365RN372Thermo Scientific 365D3731 Syringe50 mm
Catalog number 365RN225
Price (USD)
70.79
Pack of 5
For Use With (Equipment):
Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes
Length (Metric) Needle:
50 mm
Price (USD)
70.79
Pack of 5

Thermo Scientific™ Replacement Needles for Syringes are available for syringes with removable needles.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description365RN225
Length (Metric) Needle50 mm
Needle Point StyleBevel
Product TypeReplacement Syringe Needle
Connection TypeRemovable
For Use With (Equipment)Thermo 365H2301/-F193/-G216/-H238/-I2611/-F1901/-G2091/-J2881 Syringes
Needle Gauge25 G
Volume (Metric)500 μL
Unit SizePack of 5