Search
Search
| Catalog Number | Capacity (Metric) | Graduations | Unit Size |
|---|---|---|---|
| 3662-0050PK | 50 mL | 1 mL | Pack of 1 |
| 3662-0010 | 10 mL | 0.2 mL | Case of 24 |
| 3662-0025PK also known as 3662-0025 | 25 mL | 0.5 mL | Pack of 1 |
| 3662-0250PK | 250 mL | 2 mL | Pack of 1 |
| 3662-0025 | 25 mL | 0.5 mL | Case of 18 |
| 3662-0050 | 50 mL | 1 mL | Case of 18 |
| 3662-0100 | 100 mL | 1 mL | Case of 12 |
| 3662-0100PK also known as 3662-0100 | 100 mL | 1 mL | Each |
| 3662-0250 | 250 mL | 2 mL | Case of 12 |
| 3662-0500 | 500 mL | 5 mL | Case of 8 |
| 3662-0500PK | 500 mL | 5 mL | Each |
| 3662-1000 | 1000 mL | 10 mL | Case of 6 |
| 3662-1000PK | 1000 mL | 10 mL | Each |
| 3662-2000 | 2000 mL | 20 mL | Case of 4 |
| 3662-2000PK | 2000 mL | 20 mL | Each |
| 3662-4000 | 4000 mL | 50 mL | Case of 2 |
| 3662-4000PK also known as 3662-4000 | 4000 mL | 50 mL | Each |
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Ordering Information:
Individually packaged.
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue the cycle and recycle your cartons and bags.
.