Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Thermo Scientific™

Nalgene™ Polypropylene Economy Plastic Graduated Cylinders

Dispense liquids easily with simple to read, molded-in graduations that won't rub off using these affordably-priced graduated cylinders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)GraduationsUnit Size
3664-005050 mL1 mLCase of 18
3664-001010 mL0.2 mLCase of 24
3664-0010PK
also known as 3664-0010
10 mL0.2 mLEach
3664-002525 mL0.5 mLCase of 18
3664-0025PK
also known as 3664-0025
25 mL0.5 mLEach
3664-0050PK
also known as 3664-0050
50 mL1 mLEach
3664-0100100 mL1 mLCase of 12
3664-0100PK
also known as 3664-0100
100 mL1 mLEach
3664-0250250 mL2 mLCase of 12
3664-0250PK
also known as 3664-0250
250 mL2 mLEach
3664-0500500 mL5 mLCase of 8
3664-0500PK
also known as 3664-0500
500 mL5 mLEach
3664-10001000 mL10 mLCase of 6
3664-1000PK
also known as 3664-1000
1000 mL10 mLEach
Catalog number 3664-0050
Price (EUR)
111,00
Case of 18
Capacity (Metric):
50 mL
Graduations:
1 mL
Unit Size:
Case of 18
Price (EUR)
111,00
Case of 18

Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Translucent
  • Non-wetting
  • Economical and recyclable; designed for single-use
  • No meniscus to confuse readings, allowing for accurate measurements
  • Temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base that provides reinforcement and stability, preventing rolling or tipping
  • Calibrated “To Contain“ and “To Deliver” at 20°C
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue to cycle and recycle your cartons and bags.

.

Specifications
ACT LabelYes
CalibrationTo Contain
Diameter (English)0.91 in.
Diameter (English) Inner1.32 in.
Diameter (Metric)23.1 mm
Diameter (Metric) Inner33.5 mm
For Use With (Application)Laboratories
Max. Temperature (English)248°F
Max. Temperature (Metric)120°C
Quantity1/Pk., 18/Cs.
ShapeRound
Base TypeRound
Capacity (Metric)50 mL
Graduations1 mL
Height (English)7 in.
Height (Metric)177.8 mm
MaterialPolypropylene
Product TypeGraduated Cylinder
Unit SizeCase of 18

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.