SPME Arrow and SPME Fibers for Solid Phase Micro Extraction
Thermo Scientific™

SPME Arrow and SPME Fibers for Solid Phase Micro Extraction

Automate solvent-free solid phase micro extraction (SPME) sample preparation for GC and GC/MS by performing sample extraction and enrichment in a single step.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMaterialDiameter (Metric) OuterQuantity
36SP05T1Dark GrayDVB/Carbon WR/PDMS23 Gauge1/Pk.
36SP01P1GreenPDMS23 Gauge1/Pk.
36SP01P3GreenPDMS23 Gauge3/Pk.
36SP03M5Green/Golden/Red/Gray/Dark BlueVarious23 Gauge5/Pk.
36SP03P1GoldenPDMS23 Gauge1/Pk.
36SP03P3GoldenPDMS23 Gauge3/Pk.
36SP05T3Dark GrayDVB/Carbon WR/PDMS23 Gauge3/Pk.
36SP06E1VioletDVB/PDMS23 Gauge1/Pk.
36SP06E3VioletDVB/PDMS23 Gauge3/Pk.
36SP08A1GrayAcrylate (Polyacrylate)23 Gauge1/Pk.
36SP08A3GrayAcrylate (Polyacrylate)23 Gauge3/Pk.
36SP08M5Violet/Dark Blue/Gray/Dark GrayVarious23 Gauge5/Pk.
36SP09C1Dark BlueCarbon WR/PDMS23 Gauge1/Pk.
36SP09C3Dark BlueCarbon WR/PDMS23 Gauge3/Pk.
36SP10P1RedPDMS23 Gauge1/Pk.
36SP10P3RedPDMS23 Gauge3/Pk.
Catalog number 36SP05T1
Price (USD)
371.26
Each
Color:
Dark Gray
Material:
DVB/Carbon WR/PDMS
Diameter (Metric) Outer:
23 Gauge
Quantity:
1/Pk.
Price (USD)
371.26
Each

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step using Thermo Scientific™ SPME Arrow and SPME Fiber products. These products are used with the Thermo Scientific™ TriPlus RSH™ autosampler prior to gas chromatography (GC) or gas chromatography mass spectrometry (GC/MS) analysis. The SPME Arrow and Fiber products are designed for volatile and semi-volatile compounds having a large range of boiling point and polarity. This sample preparation technique is ideal for ultra-trace and trace GC and GC/MS analysis of solid, liquid, or gas samples from environmental, food, clinical, and forensic industries.

SPME Fiber and Arrow products
The SPME Arrow and Fiber comprise a thin fused-silica fiber coated by an organic phase. They extract and concentrate analytes by ab- or adsorption and desorption processes. The fiber is successively thermally desorbed into a GC injector and the analytes are transferred to the analytical column. Selecting SPME Fiber or SPME Arrow depends on hardware compatibility and which product is used in your validated laboratory method.

SPME Fiber

  • Original proven design used by many customers in standard methods
  • Wide selection of sorption materials
  • Requires SPME Fiber Conditioning Module
  • SMART SPME Fibers are available for automatic usage tracking if used with the TriPlus RSH SMART autosampler.

SPME Arrow

  • Improved, optimized fiber geometry
  • Faster extraction, higher throughput, more robust
  • Wide selection of sorption materials
  • Requires compatible firmware, SPME Arrow Conditioning Module and Heatex Stirrer, and an adaptation kit for the GC inlet of the TRACE1300 Series GC Instant Connect Split Splitless injector to accommodate the larger diameter of SPME Arrows
  • SMART SPME Arrow Fibers are available for automatic usage tracking if used with the TriPlus RSH SMART autosampler.

GC Compatibility
SPME Arrow and SPME Fiber products are for use with the TriPlus RSH autosampler with GC analysis using the Thermo Scientific TRACE 1300 Series GC with an Instant Connect Split/Splitless injector or a TRACE GC Ultra Split/Splitless injector. Please select the Support button near the top of this page to ask Thermo Fisher Scientific representative about compatibility with other GC manufacturers.

Specifications
ColorDark Gray
Diameter (Metric) Outer23 Gauge
Length (Metric)10 mm
MaterialDVB/Carbon WR/PDMS
PhaseDVB/Carbon WR/PDMS (Divinylbenzene/Carbon Wide Range/Polydimethylsiloxane)
Quantity1/Pk.
Thickness (Metric)50/30 μm
Product TypeFiber
Unit SizeEach