SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers
Thermo Scientific™

SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers

Track part and lot numbers, usage range, history, and more for SMART SPME Fibers on the TriPlus™ RSH SMART Autosampler.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPhaseQuantity
36SP10P1-SMPDMS, 100 μm1/Pk.
36SP01P1-SMPDMS, 7 μm1/Pk.
36SP01P3-SMPDMS, 7 μm3/Pk.
36SP03P1-SMPDMS, 30 μm1/Pk.
36SP03P3-SMPDMS, 30 μm3/Pk.
36SP05T1-SMDVB/Carbon WR/PDMS, 50/30 μm1/Pk.
36SP05T3-SMDVB/Carbon WR/PDMS, 50/30 μm3/Pk.
36SP06E1-SMDVB/PDMS, 65 μm1/Pk.
36SP06E3-SMDVB/PDMS, 65 μm3/Pk.
36SP08A1-SMAcrylate, 85 μm1/Pk.
36SP08A3-SMAcrylate, 85 μm3/Pk.
36SP08M5-SMAssorted5/Pk.
36SP09C1-SMCarbon WR/PDMS, 95 μm1/Pk.
36SP09C3-SMCarbon WR/PDMS, 95 μm3/Pk.
36SP10P3-SMPDMS, 100 μm3/Pk.
Catalog number 36SP10P1-SM
Price (USD)
412.30
Each
Phase:
PDMS, 100 μm
Quantity:
1/Pk.
Price (USD)
412.30
Each
Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Fibers installed on TriPlus™ RSH SMART Autosamplers. Each fiber is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SPME Fibers can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Fibers.

SMART SPME Fibers also offer the additional benefit of tracking usage information. SMART SPME Fibers are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of SPME Fibers through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate SPME Fibers management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
Specifications
ColorRed
DescriptionSMART SPME Fiber: PDMS (Polydimethylsiloxane), 100 μm, Red, 1/Pk.
Diameter (Metric) Outer23 Gauge
Length (Metric)Phase Length: 10 mm
PhasePDMS, 100 μm
Quantity1/Pk.
Thickness (Metric)100 μm
Product TypeFiber
Unit SizeEach