Pre-cut PEEK Tubing in a 5-foot Coil
Thermo Scientific™

Pre-cut PEEK Tubing in a 5-foot Coil

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) Inner
370030.003 in.
370070.007 in.
370300.030 in.
Catalog number 37003
Price (USD)
72.30
Each
Diameter (English) Inner:
0.003 in.
Price (USD)
72.30
Each

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description0.003 in.ID; 5 ft. length; Natural
For Use WithHPLC
Diameter (English) Inner0.003 in.
Diameter (Metric) Inner0.076 mm
MaterialPEEK
Overall Length (English)5 ft.
Overall Length (Metric)1.524 m
TypeHPLC Tubing
Unit SizeEach