Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Thermo Scientific™

Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems

Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It™ Systems.
Have Questions?
Catalog NumberQuantity
37402810/Cs.
Catalog number 374028
Price (USD)
-
Quantity:
10/Cs.

Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Loose Rack for Cryobank Vials and Bank-It™ Systems.

Each Cryobank lock rack with the ANSI footprint securely holds 96 of the 0.5 mL or 1 mL Cryobank tubes in a straight row and column arrangement. It locks the Cryobank tubes in the rack without the need of a rack lid. The 1D barcode on one short side of the rack allows for sample tracking in the entire rack.

Specifications
DescriptionNunc Cryobank Loose Rack
Packaging10 racks/case
Quantity10/Cs.
Capacity (Metric)0.5 mL (Tube), 0.1 mL (Tube)
Coding1D Barcode
ColorBlack
For Use With (Equipment)Cryobank Vials and Bank-It
Holds0.5mL and 1.0mL Cryobank Tubes
TypeBarcoded Loose Rack
Vial Type0.5mL and 1.0mL Cryobank Tubes
Unit SizeCase of 10