Nunc™ Non-Coded Cryobank Vial Systems
Actual product may vary
Nunc™ Non-Coded Cryobank Vial Systems
Nunc™ Non-Coded Cryobank Vial Systems
Nunc™ Non-Coded Cryobank Vial Systems
Nunc™ Non-Coded Cryobank Vial Systems
Nunc™ Non-Coded Cryobank Vial Systems
Nunc™ Non-Coded Cryobank Vial Systems
Thermo Scientific™

Nunc™ Non-Coded Cryobank Vial Systems

Green features
Take traditional cryostorage to the next level, with standard microplate format, accommodating denser storage capability compared to standard cryoboxes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure ColorSterilityPackaging
3740851 mLClearSterileRacked, 96 x 2
3740830.5 mLClearSterileRacked, 96 x 2
3740870.5 mLClearSterileRacked, 96 x 10
3740891 mLClearSterileRacked, 96 x 10
3740990.5 mLRedNon-sterileRacked, 96 x 2
3742225 mLClearSterileRacked, 48
3742232 mLClearSterileRacked, 96 x 2
3742592 mLClearSterileBulk, 20 bags of 48 tubes/case
3742605 mLClearSterileBulk, 11 bags of 48 tubes/case
374100TS
also known as 374100
0.5 mLBlueNon-sterileRacked, 96 x 2
Catalog number 374085
Price (USD)
-
Capacity (Metric):
1 mL
Closure Color:
Clear
Sterility:
Sterile
Packaging:
Racked, 96 x 2

Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.

Secure Tracking

  • Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material

Superior Storage Format

  • Cryobank tubes are available in bulk bags, space-conscious microplate format racks, or can be stored in traditional cryoboxes, accommodating your preferred storage format
  • Microplate format is compatible with your existing multichannel, manual pipettes and automated liquid-handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/capping equipment in single, 8-channel, or full-rack options to accommodate multiple throughput requirements
  • TPE-gasketed polypropylene cap provides superior seal during high- or low-temperature storage
  • Low-binding surface allows maximum recovery of low-concentration samples

Certified to meet your storage needs

  • CE certified and conforms to IATA requirements for diagnostic use and transportation
  • Certified DNAse/RNAse free (0.5/1.0 mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
  • Sterility assurance level 10-6 for the most sensitive sample storage

Stringent Quality Control

  • Leak-testing validation performed during the manufacturing process to ensure sample integrity is maintained
Specifications
Closure ColorClear
DescriptionNunc Cryobank 1.0mL, blank, 2 racks of 96/case, Sterile
PackagingRacked, 96 x 2
Product LineNunc
Capacity (Metric)1 mL
CodingNone
MaterialPolypropylene (Cap)
SterilitySterile
TypeCryobank
Vial TypeCryobank
Unit SizeEach