Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Matrix™ 1.0mL ScrewTop Tubes
Thermo Scientific™

Matrix™ 1.0mL ScrewTop Tubes

Green features
Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.
Catalog NumberClosure ColorColorPackagingUnit Size
3741-WPColorlessClear5 Latch Racks of 96 TubesCase of 480
3740ColorlessClearBulk, 480 Tubes-
3740TS
also known as 3740
ColorlessCaseCase of 480
3740REDRedClearBulk, 480 TubesCase of 480
3740YELYellowClearBulk, 480 TubesCase of 480
3740BLUBlueClearBulk, 480 TubesCase of 480
3740GREGreenClearBulk, 480 TubesCase of 480
3740WHIWhiteClearBulk, 480 TubesCase of 480
3740PURPurpleClearBulk, 480 TubesCase of 480
3741ColorlessClear5 Latch Racks of 96 TubesCase of 480
3741REDRedClear5 Latch Racks of 96 TubesCase of 480
3741YELYellowClear5 Latch Racks of 96 TubesCase of 480
3741BLUBlueClear5 Latch Racks of 96 TubesCase of 480
3741GREGreenClear5 Latch Racks of 96 TubesCase of 480
3741WHIWhiteClear5 Latch Racks of 96 TubesCase of 480
3741PURPurpleClear5 Latch Racks of 96 TubesCase of 480
3742Not IncludedClear5 Latch Racks of 96 TubesCase of 480
3742AMBNot IncludedAmber5 Latch Racks of 96 TubesCase of 480
3741AMBRedAmber5 Latch Racks of 96 TubesCase of 480
Catalog number 3741-WP
Price (JPY)
65,340
Online offer
Ends: 25-Dec-2026
81,680
Save 16,340 (20%)
Case of 480
Closure Color:
Colorless
Color:
Clear
Packaging:
5 Latch Racks of 96 Tubes
Unit Size:
Case of 480

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • ScrewTop Tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
Specifications
BarcodeNon-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
Capacity (English)0.0338 fl oz.
Closure ColorColorless
Closure MaterialVirgin Class VI Medical Grade Polypropylene with Molded-in thermoplastic elastomer gasket
ColorClear
Dnase FreeYes
Packaging5 Latch Racks of 96 Tubes
Product LineMatrix
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)1.0 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene (Medical Grade)
Product TypeScrew Top with White Patch
SterilitySterile
Unit SizeCase of 480