Nunc™ Conical Tube Rack
Thermo Scientific™

Nunc™ Conical Tube Rack

Fit most centrifuge tubes in the tightness-tested Thermo Scientific™ Nunc™ Conical Tube Rack.
Have Questions?
카탈로그 번호수량
374179Each
카탈로그 번호 374179
제품 가격(KRW)
-
수량:
Each

Handle and transport 200mL centrifuge tubes in the fitted Thermo Scientific™ Nunc™ Conical Tube Rack.

  • Holds 6 x 200mL conical bottom tubes
  • Made with epoxy-coated steel
  • Reusable and can be cleaned with alcohol

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

사양
설명Rack for 200mL conical tubes
직경(미터법) 내부60 mm
직경(미터법) 개구부60 mm
케이스당 수1
팩당 수1
수량Each
색상Blue
보유Conical Tubes, Tubes (6 mm)
물질Epoxy-coated Steel
위치6
제품 유형Tube Rack
멸균Non-sterile
Unit SizeEach