Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks
Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks
Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks
Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks
Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks
Thermo Scientific™

Matrix™ 1.0mL ScrewTop Tubes in Barcoded Latch Racks

Green features
Track your samples easily at low temperatures, including vapor phase Liquid Nitrogen with 1.0mL ScrewTop Tubes in barcoded latch racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeColorClosure Color
3741YEL-BRScrew Top TubeClearYellow
3741-BRScrew Top TubeClearColorless
3741WHI-BRScrew Top TubeClearWhite
3741BLU-BRScrew Top TubeClearBlue
3742-BRScrew Top TubeClearNot Included
3741PUR-BRScrew Top TubeClearPurple
3741GRE-BRScrew Top TubeClearGreen
3741AMB-BRScrew Top TubeAmberRed
3741RED-BRScrew Top TubeClearRed
3742AMB-BRScrew Top TubeAmberNot Included
3741-WP-BRScrew Top with White PatchClearColorless
3742-WP-BRScrew Top with White PatchClearNot Included
Catalog number 3741YEL-BR
Price (USD)
694.26
Online exclusive
767.34
Save 73.08
Case of 480
Product Type:
Screw Top Tube
Color:
Clear
Closure Color:
Yellow
Price (USD)
694.26
Online exclusive
767.34
Save 73.08
Case of 480
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with these 1.0mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy ABS to protect tubes in case of drops
  • ScrewTop tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
  • 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
  • Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
BarcodeTube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable
Capacity (English)0.0338 fl oz.
Closure ColorYellow
Closure IncludedYes
Closure MaterialVirgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring
ColorClear
Packaging5 Latch Racks of 96 Tubes
Product LineMatrix
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)1.0 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene (Medical Grade)
Product TypeScrew Top Tube
SterilitySterile
Unit SizeCase of 480