Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes
Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes
Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes
Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes
Thermo Scientific™

Nunc™ 1.8 mL Externally-Threaded, Sterile Universal Tubes

Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available in clear and color-coded caps, racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorBarcodeStylePackaging
374500PURPurple2DLatch Rack10 Racks of 48 Tubes
374500REDRed2DLatch Rack10 Racks of 48 Tubes
374500ORGOrange2DLatch Rack10 Racks of 48 Tubes
374500YELYellow2DLatch Rack10 Racks of 48 Tubes
374500GRNGreen2DLatch Rack10 Racks of 48 Tubes
374500BLUBlue2DLatch Rack10 Racks of 48 Tubes
374500RED-BRRed2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374500ORG-BROrange2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374500YEL-BRYellow2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374500GRN-BRGreen2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374500BLU-BRBlue2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374500PUR-BRPurple2D1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501REDRedNon-codedLatch Rack10 Racks of 48 Tubes
374501ORGOrangeNon-codedLatch Rack10 Racks of 48 Tubes
374501YELYellowNon-codedLatch Rack10 Racks of 48 Tubes
374501GRNGreenNon-codedLatch Rack10 Racks of 48 Tubes
374501BLUBlueNon-codedLatch Rack10 Racks of 48 Tubes
374501PURPurpleNon-codedLatch Rack10 Racks of 48 Tubes
374501RED-BRRedNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501ORG-BROrangeNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501YEL-BRYellowNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501GRN-BRGreenNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501BLU-BRBlueNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
374501PUR-BRPurpleNon-coded1D/2D Barcoded Latch Rack10 Racks of 48 Tubes
Catalog number 374500PUR
Price (USD)
-
Closure Color:
Purple
Barcode:
2D
Style:
Latch Rack
Packaging:
10 Racks of 48 Tubes
Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications
Barcode2D
Closure ColorPurple
Packaging10 Racks of 48 Tubes
StyleLatch Rack
AutoclavableNot Autoclavable
Bottom ShapeFlat
GraduatedYes
MaterialPolypropylene
Product TypeCryogenic Storage Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 10