Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks
Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks
Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks
Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks
Thermo Scientific™

Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks

Green features
Use the automation friendly tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarcodePackaging
374502NOV2D on Tube Bottom, Linear on Tube SideBulk
374500TS
also known as 374500
2D on Tube Bottom10 Bags of 48 Tubes
374501
3745022D on Tube BottomBulk
374503NoneBulk
374500-BR2D on Tube, 2D and Linear on Rack10 Racks of 48 Tubes
374501-BR2D, Linear, Human-readable (Rack)10 Racks of 48 Tubes
Catalog number 374502NOV
Price (USD)
1,024.03
Online exclusive
1,194.66
Save 170.63
Case of 480
Barcode:
2D on Tube Bottom, Linear on Tube Side
Packaging:
Bulk
Price (USD)
1,024.03
Online exclusive
1,194.66
Save 170.63
Case of 480
Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Barcode2D on Tube Bottom, Linear on Tube Side
Closure ColorNatural
ColorNatural
DescriptionNunc Universal tubes with 2D code and linear barcode
For Use With (Equipment)Cryobank
IncludesWhite patch and graduations
No. per Case480/Cs.
No. per Pack48/Pk.
PackagingBulk
Bottom ShapeFlat
Capacity (Metric)1.8 mL
MaterialPlastic
Product TypeExternally-threaded Universal Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 480

Frequently asked questions (FAQs)

What is the Thermo Fisher alternative to Corning® 2 mL Internal Threaded Polypropylene Cryogenic Vial with 1D and 2D Bar codes, Product Number 8670?

The following alternatives for the Corning Cryogenic Vial, Product Number 8670:
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374510, 374510-BR)
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374512). Please note that this product is FDA registered and CE-marked.
- Nunc 1.8mL Externally-Threaded Universal Tubes and Racks (Cat. No. 374502, 374502NOV
- Matrix ScrewTop Tri-coded Tubes (Cat. No. 3740-WP1D)