ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack
Thermo Scientific™

ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack

Specifically designed for eliminating sample retention within the pipette tip.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityUnit Size
3771-05300 μLSterileEach
3772-05300 μLNon-sterileEach
3511-0510 μLSterileCase of 4800
3512-0510 μLNon-sterileCase of 4800
3521-0520 μLSterileCase of 4800
3522-0520 μLNon-sterileCase of 4800
3581-05100 to 1000 μLSterileCase of 3200
3581-05PK
also known as 3581-05
100 to 1000 μLSterilePack of 800
Catalog number 3771-05
Price (KRW)
289,000
Online offer
Ends: 30-Sep-2026
340,000
Save 51,000 (15%)
Each
Volume (Metric):
300 μL
Sterility:
Sterile
Unit Size:
Each
Price (KRW)
289,000
Online offer
Ends: 30-Sep-2026
340,000
Save 51,000 (15%)
Each
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
  • Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
  • Crystal clear tips allow you to easily see transparent samples
  • Tips seal when exposed to potential contaminants
  • DNase, RNase, DNA, ATP, and Endotoxin Free
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
DescriptionART 300, Non-Filtered, Sterile, Rack
Length (English)2.3 in.
Length (Metric)5.84cm
ModelART 300
Volume (Metric) Dispensing300μL
ColorClear
FilteredNon-filtered
For Use With (Equipment)Universal Fit
FormatRack
MaterialPolypropylene
Product LineART
SterilitySterile
Tip StyleMicro Point
Volume (Metric)300 μL
Unit SizeEach