ART™ Reload System
Actual product may vary
ART™ Reload System
ART™ Reload System
ART™ Reload System
Thermo Scientific™

ART™ Reload System

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)For Use With (Equipment)Tip StyleFit for PurposeUnit Size
3771-RTPK
also known as 3771-RT
300 μLUniversal FitStandardSterilePack of 960
3101-05-RT1000 μLUniversal FitLow RetentionSterileCase of 2800
3101-05-RTPK
also known as 3101-05-RT
1000 μLUniversal FitLow RetentionSterilePack of 560
3522-RTPK
also known as 3522-RT
20 μLEppendorfStandardCertified QualityPack of 960
3101-RT1000 μLUniversal FitStandardSterileCase of 2800
3101-RTPK
also known as 3101-RT
1000 μLUniversal FitStandardSterilePack of 560
3102-RTPK
also known as 3102-RT
1000 μLUniversal FitStandardCertified QualityPack of 560
3102-05-RT1000 μLUniversal FitLow RetentionCertified QualityCase of 2800
3102-05-RTPK
also known as 3102-05-RT
1000 μLUniversal FitLow RetentionCertified QualityPack of 560
3501-05-RT10 μLUniversal FitLow RetentionSterileCase of 4800
3501-05-RTPK
also known as 3501-05-RT
10 μLUniversal FitLow RetentionSterilePack of 960
3501-RT10 μLUniversal FitStandardSterileCase of 4800
3501-RTPK10 μLUniversal FitStandardSterilePack of 960
3502-05-RT10 μLUniversal FitLow RetentionCertified QualityCase of 4800
3502-05-RTPK
also known as 3502-05-RT
10 μLUniversal FitLow RetentionCertified QualityPack of 960
3502-RT10 μLUniversal FitStandardCertified QualityCase of 4800
3502-RTPK
also known as 3502-RT
10 μLUniversal FitStandardCertified QualityPack of 960
3521-05-RT20 μLEppendorfLow RetentionSterileCase of 4800
3521-05-RTPK
also known as 3521-05-RT
20 μLEppendorfLow RetentionSterilePack of 960
3521-RT20 μLEppendorfStandardSterileCase of 4800
3521-RTPK
also known as 3521-RT
20 μLEppendorfStandardSterilePack of 960
3522-05-RT20 μLEppendorfLow RetentionCertified QualityCase of 4800
3522-05-RTPK
also known as 3522-05-RT
20 μLEppendorfLow RetentionCertified QualityPack of 960
3522-RT20 μLEppendorfStandardCertified QualityCase of 4800
3551-05-RT200 μLUniversal FitLow RetentionSterileCase of 4800
3551-05-RTPK
also known as 3551-05-RT
200 μLUniversal FitLow RetentionSterilePack of 960
3551-RT200 μLUniversal FitStandardSterileCase of 4800
3551-RTPK
also known as 3551-RT
200 μLUniversal FitStandardSterilePack of 960
3552-05-RT200 μLUniversal FitLow RetentionCertified QualityCase of 4800
3552-05-RTPK
also known as 3552-05-RT
200 μLUniversal FitLow RetentionCertified QualityPack of 960
3552-RT200 μLUniversal FitStandardCertified QualityCase of 4800
3552-RTPK
also known as 3552-RT
200 μLUniversal FitStandardCertified QualityPack of 960
3771-05-RT300 μLUniversal FitLow RetentionSterileCase of 4800
3771-05-RTPK
also known as 3771-05-RT
300 μLUniversal FitLow RetentionSterilePack of 960
3771-RT300 μLUniversal FitStandardSterileCase of 4800
3772-05-RT300 μLUniversal FitLow RetentionCertified QualityCase of 4800
3772-05-RTPK
also known as 3772-05-RT
300 μLUniversal FitLow RetentionCertified QualityPack of 960
3772-RT300 μLUniversal FitStandardCertified QualityCase of 4800
3772-RTPK
also known as 3772-RT
300 μLUniversal FitStandardCertified QualityPack of 960
Catalog number 3771-RTPK
also known as 3771-RT
Price (USD)
120.70
Online Exclusive
142.00
Save 21.30 (15%)
Pack of 960
Volume (Metric):
300 μL
For Use With (Equipment):
Universal Fit
Tip Style:
Standard
Fit for Purpose:
Sterile
Unit Size:
Pack of 960
Price (USD)
120.70
Online Exclusive
142.00
Save 21.30 (15%)
Pack of 960

Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.

Features:

  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • DNase, RNase, DNA, ATP, and Endotoxin Free
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert

Note:

Empty rack required for -RT parts

Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
Length (English)2.3 in.
Length (Metric)5.84 cm
ModelART Non-filtered
Quantity4800/Cs.
ColorNatural
FilteredNon-filtered
Fit for PurposeSterile
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleStandard
Volume (Metric)300 μL
Unit SizePack of 960