SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Sterility
3781TSPK
also known as 3781
1000 μLSterile
3721TS
also known as 3721
20 μLSterile
3721TSPK
also known as 3721
20 μLSterile
3751TS
also known as 3751
200 μLSterile
3751TSPK
also known as 3751
200 μLSterile
3752TS
also known as 3752
200 μLNon-sterile
3752TSPK
also known as 3752
200 μLNon-sterile
3781TS
also known as 3781
1000 μLSterile
3782TS
also known as 3782
1000 μLNon-sterile
3782TSPK
also known as 3782
1000 μLNon-sterile
Catalog number 3781TSPK
also known as 3781
Price (USD)
146.80
Online exclusive
163.11
Save 16.31
Pack of 768
Volume (Metric):
1000 μL
Sterility:
Sterile
Price (USD)
146.80
Online exclusive
163.11
Save 16.31
Pack of 768
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.

  • Non-Filtered tips are available in sterile and non-sterile
  • Available racked or in hinged racks
Hinged Racks
  • Covers can be used as hinged or lift-off style
  • Easy, one-hand operation of locking clasp
  • Pipet tip inserts clip securely into racks but are easy to remove
  • Empty rack part numbers allow for easy conversion to Reload System
  • All components are completely recyclable and contain recycling symbols
  • Economical and environmental design reduces waste and saves bench space
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description1000L, Non-Filtered, Sterile, Rack
Length (English)3.39 in.
Length (Metric)8.61cm
Model1000L
ColorNatural
Color CodeBlue
FilteredNon-filtered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRack
Product LineART SoftFit L
SterilitySterile
Tip StyleUniversal
Volume (Metric)1000 μL
Unit SizePack of 768