Search
Search

| Catalog Number | Capacity (Metric) | Shape | Certifications/Compliance | Temperature Range (Metric) |
|---|---|---|---|---|
| 383233-42 | 2 L, 2 L, 2 L, 2 L | Square | USP <778> | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383030-42 | 125 mL, 125 mL, 125 mL, 125 mL | Square | USP <778> | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383120-42 | 1 L, 1 L, 1 L, 1 L | Square | USP <778> | -70°C to 70°C, -70°C to 70°C, -70°C to 70°C, -70°C to 70°C |
| 383405-42 | 5 L, 5 L, 5 L, 5 L | Square | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1315 | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383405-16 | 5 L, 5 L, 5 L, 5 L | Square with Handle | USP <778>, USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1315 | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383410-42 | 10 L, 10 L, 10 L, 10 L | Square | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383410-08 | 10 L, 10 L, 10 L, 10 L | Square with Handle | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
| 383423-42 | 20 L, 20 L, 20 L, 20 L | Square | USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520 | -100°C to 100°C, -100°C to 100°C, -100°C to 100°C, -100°C to 100°C |
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys reduce the risk of carry-over contamination. Durable, translucent PC construction ensures the integrity of your sample, even frozen to -100°C. Provided sterile and ready-to-use; including certified clean products, which meet USP <788> standards and endotoxins below 0.5 EU/mL. Certified clean products include triple layer packaging, with two heat-sealed layers to facilitate ease of entry into cleanrooms.
Additionally our certified clean products include:
*Studies are non-GMP and provided for informational purposes only. The identify and quantity of extractables may vary with routine changes made to the manufacturing process. The studies may assist you in determining whether further leachable studies are warranted to meet any applicable regulatory requirements or expectations, and are available under CDA by contacting us at rocregsupport@thermofisher.com *The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes.
Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.