Sterilin™ Disposable Glass Containers
Actual product may vary
Thermo Scientific™

Sterilin™ Disposable Glass Containers

Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.
Have Questions?
Catalog NumberCapacity (Metric)
39503T7 mL
Catalog number 39503T
Price (USD)
-
Capacity (Metric):
7 mL

Ideal for small volume samples, Thermo Scientific™ Sterilin™ Disposable Glass Containers are made from soda glass with a leakfree polypropylene cap.

NOT AVAILABLE IN AMERICA

  • Soda glass offers superior chemical resistance to plastic but is not recommended for autoclaving
  • Tray packed for safety and convenience
  • Supplied with cap—replacement caps available for the 30mL universal
  • Supplied unlabeled and nonsterile
  • In vitro use only

Ordering Information:

  • Not available in all geographic regions
Note: This glassware is manufactured from Soda glass and therefore it is recommended that the product is not autoclaved.
Specifications
Capacity (Metric)7 mL
Closure MaterialPolypropylene
DescriptionDisposable Glass Container
No. per Case360/Cs.
Closure IncludedYes
MaterialSoda Lime Glass
SterilityNon-sterile
Unit SizeEach