Chest Freezer Racks
Thermo Scientific™

Chest Freezer Racks

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)
398188Plates12.7, 17, 20 cu. ft. Freezers
114048General Freezer Items12.7, 20 cu. ft. Freezers
189000General Freezer Items20 cu. ft. Freezers
189001General Freezer Items12.7 cu. ft. Freezers
398184Boxes (2 in.)3 cu. ft. Chest Freezers
398185Boxes (3 in.)3 cu. ft. Freezers
398186Boxes (2 in.)13, 17, 20 cu. ft. Freezers
398187Boxes (3 in.)13, 17, 20 cu. ft. Freezers
Catalog number 398188
Price (USD)
378.00
Online exclusive
420.00
Save 42.00
Each
Holds:
Plates
For Use With (Equipment):
12.7, 17, 20 cu. ft. Freezers
Price (USD)
378.00
Online exclusive
420.00
Save 42.00
Each

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
Specifications
Depth (English)3.5 in.
Depth (Metric)8.9 cm
For Use With (Equipment)12.7, 17, 20 cu. ft. Freezers
Freezer Compatibility (Capacity)12.7, 17, 20 cu. ft.
Height (English)25.8 in.
Height (Metric)65.5 cm
Shelves28
Width (English)5.3 in.
Width (Metric)13.5 cm
AutoclavableAutoclavable
ColorSilver
HoldsPlates
MaterialStainless Steel
Positions27
Product TypeMicroplate Rack
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach