SureSTART™ 4 mL Glass 9mm Screw Top (U)HPLC & GC Vials, Level 2
Thermo Scientific™

SureSTART™ 4 mL Glass 9mm Screw Top (U)HPLC & GC Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput GC, LC, and MS analysis, choose SureSTART™ 4 mL Glass 9 mm Screw Top Vials (Level 2)
Have Questions?
Catalog NumberVolume (Metric)
4-SVQ4.0 mL
Catalog number 4-SVQ
Price (USD)
-
Volume (Metric):
4.0 mL

Thermo Scientific™ SureSTART™ 4 mL Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for GC, LC, and mass spectrometry (MS) instruments. Compatible with 15mm autosampler trays.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa to ensure optimal performance.

Key Features

  • Available in clear glass
  • For a secure, leak-free seal, pair with SureSTART™ 9mm screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleFlat Bottom
Closure Size9 mm
Diameter (Metric) Inner15 mm
Diameter (Metric) Opening9 mm
Height (Metric)46 mm
Insert TypeNone
Product TypeScrew Thread Vial
Volume (Metric) Residual<500 μL
Volume (Metric) Total4 mL
Volume (Metric) Usable3.5 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer15 mm
Marking SpotNo
MaterialGlass
Quantity500/Pk.
Volume (Metric)4.0 mL
Unit SizeEach