Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with this optional printer.
Have Questions?
Alterar visualização
Número do catálogo
Type
Voltage
4000565
Thermal Data Printer
120 V
4000566
Thermal Printer Paper
Not Applicable
4000665
Thermal Data Printer
220 V
3 opções
Número do catálogo 4000565
Preço (BRL)
-
Type:
Thermal Data Printer
Voltage:
120 V
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with Thermo Scientific™ Thermal Printers for CryoMed and CryoPlus™ Freezers. These printers are available in 120V or 220V models, and include cable assembly and RS-232 connector kit.
Model 4000565 - 120V, 60Hz printer with cable assembly and RS-232 connector kit
Model 4000665 - 220V, 50Hz printer with cable assembly and RS-232 connector kit
Model 4000566 - Thermal printer paper (5 rolls/package)
Warranty varies by country, please contact us for details
Especificações
For Use With (Equipment)All CryoMed Controlled-Rate Freezers
TypeThermal Data Printer
WarrantyWarranty varies by country, please contact us for details