CryoPlus™ Canisters, Frames and Dividers
Thermo Scientific™

CryoPlus™ Canisters, Frames and Dividers

Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)HoldsType
4000610CryoPlus 1, 2, 3, 4Fenwal 4R9951 Bags (50 mL)Canister
4000047CryoPlus 3Gambro DF-200 Bags (500 mL)Platform Divider
4000048CryoPlus 3Gambro DF-700 Bags (700 mL)Platform Divider
4000050CryoPlus 3Fenwal 4R5461 Bags (250 mL)Platform Divider
4000051CryoPlus 3Fenwal 4R5462 Bags (500 mL)Platform Divider
4000052CryoPlus 4Gambro DF-200 Bags (500 mL)Platform Divider
4000053CryoPlus 4Fenwal 4R5461 Bags (250 mL)Platform Divider
4000054CryoPlus 4Fenwal 4R5462 Bags (500 mL)Platform Divider
4000075CryoPlus 2Fenwal 4R5461 Bags (250 mL)Platform Divider
4000076CryoPlus 2Fenwal 4R5462 Bags (500 mL)Platform Divider
4000332CryoPlus 1, 2, 3, 4Gambro DF-200 Bags (500 mL)Canister
4000333CryoPlus 1, 2, 3, 4Gambro DF-700 Bags (700 mL)Canister
4000335CryoPlus 1, 2, 3, 4Fenwal 4R5461 Bags (250 mL)Canister
4000336CryoPlus 1, 2, 3, 4Fenwal 4R5462 Bags (500 mL)Canister
4000356CryoPlus 1, 2, 3, 4Gambro DF-200 Bags (500 mL)Canister
4000357CryoPlus 1, 2, 3, 4Gambro DF-700 Bags (700 mL)Canister
4000368CryoPlus 1, 2, 3, 4Gambro DF-200 Bags (500 mL)Frames, Liquid Phase
4000369CryoPlus 1, 2, 3, 4Fenwal 4R5462 Bags (500 mL)Frames, Liquid Phase
4000371CryoPlus 1, 2, 3, 4Fenwal 4R5461 Bags (250 mL)Frames, Liquid Phase
4000372CryoPlus 1, 2, 3, 4Fenwal 4R5462 Bags (500 mL)Frames, Liquid Phase
4000379CryoPlus 1, 2, 3, 4Vials (2 mL)Canister Cane Storage, Vapor Phase
4000616CryoPlus 1Fenwal 4R9951 Bags (50 mL)Platform Divider
4000624CryoPlus 2Fenwal 4R9951 Bags (50 mL)Platform Divider
4000631CryoPlus 3Fenwal 4R9951 Bags (50 mL)Platform Divider
4000660CryoPlus 1, 2, 3, 4Fenwal 4R9951 Bags (50 mL)Frames, Vapor Phase
4000670CryoPlus 1, 2, 3, 4Fenwal 4R9951 Bags (50 mL)Frames, Liquid Phase
Catalog number 4000610
Price (MXN)
-
For Use With (Equipment):
CryoPlus 1, 2, 3, 4
Holds:
Fenwal 4R9951 Bags (50 mL)
Type:
Canister

Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.

Frames (liquid)

  • 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
  • 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
  • 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
  • 500mL bag capacity, Gambro DF-200, holds 4 canisters
  • 700mL bag capacity, Gambro DF-700, holds 4 canisters

Canisters

  • 50mL bag capacity, Fenwal 4R9951, swing arm canister
  • 250mL bag capacity, Fenwal 4R5461, sliding canister
  • 500mL bag capacity, Fenwal 4R5462, sliding canister
  • 500mL bag capacity, Gambro DF-200, sliding canister
  • 500mL bag capacity, Gambro DF-200, swing arm canister
  • 700mL bag capacity, Gambro DF-700, sliding arm canister
  • 700mL bag capacity, Gambro DF-700, swing arm canister

Platform Dividers

  • 50mL Fenwal 4R9951 for frames and canisters
  • 250mL Fenwal 4R5461 for frames and canisters
  • 500mL Fenwal 4R5462 for frames and canisters
  • 500mL Gambro DF-200 for frames and canisters
  • 700mL Gambro DF-700 for frames and canisters
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)CryoPlus 1, 2, 3, 4
HoldsFenwal 4R9951 Bags (50 mL)
TypeCanister
Capacity (Metric)700 mL
Door StyleSliding
Unit SizeEach