Thermo Scientific™

Hypersil™ PREP BDS C8 XL HPLC Column Repacking Service

Catalog number: 40105-259370XL-R
Thermo Scientific™

Hypersil™ PREP BDS C8 XL HPLC Column Repacking Service

Catalog number: 40105-259370XL-R
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP BDS C8 XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with base deactivated C8 media with lower hydrophobicity without paying for new hardware.
 
Catalog Number
40105-259370XL-R
Unit Size
Each
Diameter (Metric)
30 mm
Length (Metric)
250 mm
Max. Pressure
2200 psi (152 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
50 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
100 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
30 mm
Length (Metric)
150 mm
Max. Pressure
2200 psi (152 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
50 mm
Length (Metric)
150 mm
Max. Pressure
2000 psi (140 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)50 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2000 psi (140 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
250 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
50 mm
Length (Metric)
250 mm
Max. Pressure
2000 psi (140 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)50 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2000 psi (140 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
50 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
10 μm
Price (USD)
Full specifications
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
100 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
10 μm
Price (USD)
Full specifications
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
150 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
10 μm
Price (USD)
Full specifications
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Showing 10 of 16Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Max. PressureParticle SizePrice (USD)
40105-259370XL-RFull specifications
Each30 mm250 mm2200 psi (152 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-059270XL-RFull specifications
Each25 mm50 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-109270XL-RFull specifications
Each25 mm100 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-159370XL-RFull specifications
Each30 mm150 mm2200 psi (152 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-159570XL-RFull specifications
Each50 mm150 mm2000 psi (140 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)50 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2000 psi (140 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-259270XL-RFull specifications
Each25 mm250 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40105-259570XL-RFull specifications
Each50 mm250 mm2000 psi (140 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)50 mm
Length (Metric)250 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure2000 psi (140 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40110-059270XL-RFull specifications
Each25 mm50 mm3500 psi (240 bar)10 μmRequest A Quote
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40110-109270XL-RFull specifications
Each25 mm100 mm3500 psi (240 bar)10 μmRequest A Quote
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
40110-159270XL-RFull specifications
Each25 mm150 mm3500 psi (240 bar)10 μmRequest A Quote
Particle Size10 μm
Pore Size145 Å
Stationary PhaseC8
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load7%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL7
Temperature60°C
Unit SizeEach
Showing 10 of 16Show more

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Similar selectivity, less retention than C18 columns.

  • Successful retention and separation of moderately hydrophobic analytes.
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • Base deactivated silica.
  • C8 (USP L7) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Faster Separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Quicker compound elution due to reduced hydrophobic interactions.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.

Figures