Hypersil™ PREP BDS C8 HPLC Columns
Thermo Scientific™

Hypersil™ PREP BDS C8 HPLC Columns

Scale up to prep LC using Hypersil PREP C8 BDS HPLC columns which offers selectivity similar to C18 but with reduced retention in analytical and preparative scale.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
40110-019323A30 mm10 mm10 μmGuard 1/16 in.
40103-05213050 mm2 mm3 μmPreparative Column, Standard
40103-05463050 mm4.6 mm3 μmPreparative Column, Standard
40103-102130100 mm2 mm3 μmPreparative Column, Standard
40103-104630100 mm4.6 mm3 μmPreparative Column, Standard
40103-152130150 mm2 mm3 μmPreparative Column, Standard
40103-154630150 mm4.6 mm3 μmPreparative Column, Standard
40103-252130250 mm2 mm3 μmPreparative Column, Standard
40103-254630250 mm4.6 mm3 μmPreparative Column, Standard
40105-05213050 mm2 mm5 μmPreparative Column, Standard
40105-05463050 mm4.6 mm5 μmPreparative Column, Standard
40105-059070A50 mm10 mm5 μmPreparative Column, Standard
40105-059270A50 mm20 mm5 μmPreparative Column, Standard
40105-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
40105-102130100 mm2 mm5 μmPreparative Column, Standard
40105-104630100 mm4.6 mm5 μmPreparative Column, Standard
40105-109070A100 mm10 mm5 μmPreparative Column, Standard
40105-109270A100 mm20 mm5 μmPreparative Column, Standard
40105-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
40105-152130150 mm2 mm5 μmPreparative Column, Standard
40105-154630150 mm4.6 mm5 μmPreparative Column, Standard
40105-159070A150 mm10 mm5 μmPreparative Column, Standard
40105-159270A150 mm20 mm5 μmPreparative Column, Standard
40105-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
40105-159370A150 mm30 mm5 μmPreparative Column, Standard
40105-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
40105-159570A150 mm50 mm5 μmPreparative Column, Standard
40105-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
40105-252130250 mm2 mm5 μmPreparative Column, Standard
40105-254630250 mm4.6 mm5 μmPreparative Column, Standard
40105-259070A250 mm10 mm5 μmPreparative Column, Standard
40105-259270A250 mm20 mm5 μmPreparative Column, Standard
40105-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
40105-259370A250 mm30 mm5 μmPreparative Column, Standard
40105-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
40105-259570A250 mm50 mm5 μmPreparative Column, Standard
40105-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
40110-018823A8 mm10 mm10 μmGuard Column
40110-019023A20 mm10 mm10 μmGuard Column
40110-019323B30 mm10 mm10 μmGuard 1/8 in.
40110-029323A30 mm20 mm10 μmGuard 1/16 in.
40110-029323B30 mm20 mm10 μmGuard 1/8 in.
40110-059070A50 mm10 mm10 μmPreparative Column, Standard
40110-059270A50 mm20 mm10 μmPreparative Column, Standard
40110-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
40110-109070A100 mm10 mm10 μmPreparative Column, Standard
40110-109270A100 mm20 mm10 μmPreparative Column, Standard
40110-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
40110-159070A150 mm10 mm10 μmPreparative Column, Standard
40110-159270A150 mm20 mm10 μmPreparative Column, Standard
40110-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
40110-159370A150 mm30 mm10 μmPreparative Column, Standard
40110-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
40110-159570A150 mm50 mm10 μmPreparative Column, Standard
40110-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
40110-259070A250 mm10 mm10 μmPreparative Column, Standard
40110-259270A250 mm20 mm10 μmPreparative Column, Standard
40110-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
40110-259370A250 mm30 mm10 μmPreparative Column, Standard
40110-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
40110-259570A250 mm50 mm10 μmPreparative Column, Standard
40110-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 40110-019323A
Price (USD)
400.80
Each
Length (Metric):
30 mm
Diameter (Metric):
10 mm
Particle Size:
10 μm
Column Format:
Guard 1/16 in.
Price (USD)
400.80
Each

Scale up from analytical to a preparative LC method with Thermo Scientific™ Hypersil™ PREP BDS C8 reversed phase preparative HPLC column. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. With similar selectivity to C18 columns and predictable elution order, C8 columns with base deactivation for reduced silanol activity are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes.
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • Base deactivated silica.
  • C8 (USP L7) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Faster separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Quicker compound elution due to reduced hydrophobic interactions.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard 1/16 in.
Column TypeReversed Phase
EndcappedYes
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-030
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhaseC8
Surface Area185 m²/g
Temperature60°C
USP TypeL7
Carbon Load7%
Diameter (Metric)10 mm
Length (Metric)30 mm
Particle Size10 μm
PhaseReversed Phase
Pore Size145 Å
pH2 to 8
Unit SizeEach