Hypersil™ PREP ODS C18 HPLC Columns
Thermo Scientific™

Hypersil™ PREP ODS C18 HPLC Columns

Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
40210-029323B30 mm20 mm10 μmGuard 1/8 in.
40203-05213050 mm2 mm3 μmPreparative Column, Standard
40203-05463050 mm4.6 mm3 μmPreparative Column, Standard
40203-102130100 mm2 mm3 μmPreparative Column, Standard
40203-104630100 mm4.6 mm3 μmPreparative Column, Standard
40203-152130150 mm2 mm3 μmPreparative Column, Standard
40203-154630150 mm4.6 mm3 μmPreparative Column, Standard
40203-252130250 mm2 mm3 μmPreparative Column, Standard
40203-254630250 mm4.6 mm3 μmPreparative Column, Standard
40205-05213050 mm2 mm5 μmPreparative Column, Standard
40205-05463050 mm4.6 mm5 μmPreparative Column, Standard
40205-059070A50 mm10 mm5 μmPreparative Column, Standard
40205-059270A50 mm20 mm5 μmPreparative Column, Standard
40205-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
40205-102130100 mm2 mm5 μmPreparative Column, Standard
40205-104630100 mm4.6 mm5 μmPreparative Column, Standard
40205-109070A100 mm10 mm5 μmPreparative Column, Standard
40205-109270A100 mm20 mm5 μmPreparative Column, Standard
40205-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
40205-152130150 mm2 mm5 μmPreparative Column, Standard
40205-154630150 mm4.6 mm5 μmPreparative Column, Standard
40205-159070A150 mm10 mm5 μmPreparative Column, Standard
40205-159270A150 mm20 mm5 μmPreparative Column, Standard
40205-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
40205-159370A150 mm30 mm5 μmPreparative Column, Standard
40205-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
40205-159570A150 mm50 mm5 μmPreparative Column, Standard
40205-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
40205-252130250 mm2 mm5 μmPreparative Column, Standard
40205-254630250 mm4.6 mm5 μmPreparative Column, Standard
40205-259070A250 mm10 mm5 μmPreparative Column, Standard
40205-259270A250 mm20 mm5 μmPreparative Column, Standard
40205-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
40205-259370A250 mm30 mm5 μmPreparative Column, Standard
40205-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
40205-259570A250 mm50 mm5 μmPreparative Column, Standard
40205-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
40210-018823A8 mm10 mm10 μmGuard Column
40210-019023A20 mm10 mm10 μmGuard Column
40210-019323A30 mm10 mm10 μmGuard 1/16 in.
40210-019323B30 mm10 mm10 μmGuard 1/8 in.
40210-029323A30 mm20 mm10 μmGuard 1/16 in.
40210-059070A50 mm10 mm10 μmPreparative Column, Standard
40210-059270A50 mm20 mm10 μmPreparative Column, Standard
40210-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
40210-109070A100 mm10 mm10 μmPreparative Column, Standard
40210-109270A100 mm20 mm10 μmPreparative Column, Standard
40210-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
40210-159070A150 mm10 mm10 μmPreparative Column, Standard
40210-159270A150 mm20 mm10 μmPreparative Column, Standard
40210-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
40210-159370A150 mm30 mm10 μmPreparative Column, Standard
40210-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
40210-159570A150 mm50 mm10 μmPreparative Column, Standard
40210-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
40210-259070A250 mm10 mm10 μmPreparative Column, Standard
40210-259270A250 mm20 mm10 μmPreparative Column, Standard
40210-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
40210-259370A250 mm30 mm10 μmPreparative Column, Standard
40210-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
40210-259570A250 mm50 mm10 μmPreparative Column, Standard
40210-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 40210-029323B
Price (USD)
660.05
Each
Length (Metric):
30 mm
Diameter (Metric):
20 mm
Particle Size:
10 μm
Column Format:
Guard 1/8 in.
Price (USD)
660.05
Each

Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.

For Routine Applications

  • C18 (USP L1) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard 1/8 in.
Column TypeReversed Phase
EndcappedYes
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-031
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseC18
Surface Area195 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)20 mm
Length (Metric)30 mm
Particle Size10 μm
PhaseReversed Phase
Pore Size130 Å
pH2 to 8
Unit SizeEach