Hypersil™ PREP ODS C18 HPLC Columns
Thermo Scientific™

Hypersil™ PREP ODS C18 HPLC Columns

Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
40210-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
40203-05213050 mm2 mm3 μmPreparative Column, Standard
40203-05463050 mm4.6 mm3 μmPreparative Column, Standard
40203-102130100 mm2 mm3 μmPreparative Column, Standard
40203-104630100 mm4.6 mm3 μmPreparative Column, Standard
40203-152130150 mm2 mm3 μmPreparative Column, Standard
40203-154630150 mm4.6 mm3 μmPreparative Column, Standard
40203-252130250 mm2 mm3 μmPreparative Column, Standard
40203-254630250 mm4.6 mm3 μmPreparative Column, Standard
40205-05213050 mm2 mm5 μmPreparative Column, Standard
40205-05463050 mm4.6 mm5 μmPreparative Column, Standard
40205-059070A50 mm10 mm5 μmPreparative Column, Standard
40205-059270A50 mm20 mm5 μmPreparative Column, Standard
40205-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
40205-102130100 mm2 mm5 μmPreparative Column, Standard
40205-104630100 mm4.6 mm5 μmPreparative Column, Standard
40205-109070A100 mm10 mm5 μmPreparative Column, Standard
40205-109270A100 mm20 mm5 μmPreparative Column, Standard
40205-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
40205-152130150 mm2 mm5 μmPreparative Column, Standard
40205-154630150 mm4.6 mm5 μmPreparative Column, Standard
40205-159070A150 mm10 mm5 μmPreparative Column, Standard
40205-159270A150 mm20 mm5 μmPreparative Column, Standard
40205-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
40205-159370A150 mm30 mm5 μmPreparative Column, Standard
40205-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
40205-159570A150 mm50 mm5 μmPreparative Column, Standard
40205-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
40205-252130250 mm2 mm5 μmPreparative Column, Standard
40205-254630250 mm4.6 mm5 μmPreparative Column, Standard
40205-259070A250 mm10 mm5 μmPreparative Column, Standard
40205-259270A250 mm20 mm5 μmPreparative Column, Standard
40205-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
40205-259370A250 mm30 mm5 μmPreparative Column, Standard
40205-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
40205-259570A250 mm50 mm5 μmPreparative Column, Standard
40205-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
40210-018823A8 mm10 mm10 μmGuard Column
40210-019023A20 mm10 mm10 μmGuard Column
40210-019323A30 mm10 mm10 μmGuard 1/16 in.
40210-019323B30 mm10 mm10 μmGuard 1/8 in.
40210-029323A30 mm20 mm10 μmGuard 1/16 in.
40210-029323B30 mm20 mm10 μmGuard 1/8 in.
40210-059070A50 mm10 mm10 μmPreparative Column, Standard
40210-059270A50 mm20 mm10 μmPreparative Column, Standard
40210-109070A100 mm10 mm10 μmPreparative Column, Standard
40210-109270A100 mm20 mm10 μmPreparative Column, Standard
40210-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
40210-159070A150 mm10 mm10 μmPreparative Column, Standard
40210-159270A150 mm20 mm10 μmPreparative Column, Standard
40210-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
40210-159370A150 mm30 mm10 μmPreparative Column, Standard
40210-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
40210-159570A150 mm50 mm10 μmPreparative Column, Standard
40210-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
40210-259070A250 mm10 mm10 μmPreparative Column, Standard
40210-259270A250 mm20 mm10 μmPreparative Column, Standard
40210-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
40210-259370A250 mm30 mm10 μmPreparative Column, Standard
40210-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
40210-259570A250 mm50 mm10 μmPreparative Column, Standard
40210-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 40210-059270XL
Price (USD)
5,310.81
Each
Length (Metric):
50 mm
Diameter (Metric):
25 mm
Particle Size:
10 μm
Column Format:
Preparative Column, Xtended Life
Price (USD)
5,310.81
Each

Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.

For Routine Applications

  • C18 (USP L1) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Xtended Life
Column TypeReversed Phase
EndcappedYes
Max. Pressure3500 psi (240 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseC18
Surface Area195 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)25 mm
Length (Metric)50 mm
Particle Size10 μm
PhaseReversed Phase
Pore Size130 Å
pH2 to 8
Unit SizeEach