Hypersil™ PREP BDS Si HPLC Columns
Thermo Scientific™

Hypersil™ PREP BDS Si HPLC Columns

Separate nonpolar and moderately polar organic compounds using normal phase Hypersil PREP Si BDS LC columns in preparative scale formats and XtendedLife technology.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
40305-059270A50 mm20 mm5 μmPreparative Column, Standard
40303-05213050 mm2 mm3 μmPreparative Column, Standard
40303-05463050 mm4.6 mm3 μmPreparative Column, Standard
40303-102130100 mm2 mm3 μmPreparative Column, Standard
40303-104630100 mm4.6 mm3 μmPreparative Column, Standard
40303-152130150 mm2 mm3 μmPreparative Column, Standard
40303-154630150 mm4.6 mm3 μmPreparative Column, Standard
40303-252130250 mm2 mm3 μmPreparative Column, Standard
40303-254630250 mm4.6 mm3 μmPreparative Column, Standard
40305-05213050 mm2 mm5 μmPreparative Column, Standard
40305-05463050 mm4.6 mm5 μmPreparative Column, Standard
40305-059070A50 mm10 mm5 μmPreparative Column, Standard
40305-102130100 mm2 mm5 μmPreparative Column, Standard
40305-104630100 mm4.6 mm5 μmPreparative Column, Standard
40305-109070A100 mm10 mm5 μmPreparative Column, Standard
40305-109270A100 mm20 mm5 μmPreparative Column, Standard
40305-152130150 mm2 mm5 μmPreparative Column, Standard
40305-154630150 mm4.6 mm5 μmPreparative Column, Standard
40305-159070A150 mm10 mm5 μmPreparative Column, Standard
40305-159270A150 mm20 mm5 μmPreparative Column, Standard
40305-159370A150 mm30 mm5 μmPreparative Column, Standard
40305-159570A150 mm50 mm5 μmPreparative Column, Standard
40305-252130250 mm2 mm5 μmPreparative Column, Standard
40305-254630250 mm4.6 mm5 μmPreparative Column, Standard
40305-259070A250 mm10 mm5 μmPreparative Column, Standard
40305-259270A250 mm20 mm5 μmPreparative Column, Standard
40305-259370A250 mm30 mm5 μmPreparative Column, Standard
40305-259570A250 mm50 mm5 μmPreparative Column, Standard
40310-018823A8 mm10 mm10 μmGuard Column
40310-019023A20 mm10 mm10 μmGuard Column
40310-019323A30 mm10 mm10 μmGuard 1/16 in.
40310-019323B30 mm10 mm10 μmGuard 1/8 in.
40310-029323A30 mm20 mm10 μmGuard 1/16 in.
40310-029323B30 mm20 mm10 μmGuard 1/8 in.
40310-059070A50 mm10 mm10 μmPreparative Column, Standard
40310-059270A50 mm20 mm10 μmPreparative Column, Standard
40310-109070A100 mm10 mm10 μmPreparative Column, Standard
40310-109270A100 mm20 mm10 μmPreparative Column, Standard
40310-159070A150 mm10 mm10 μmPreparative Column, Standard
40310-159270A150 mm20 mm10 μmPreparative Column, Standard
40310-159370A150 mm30 mm10 μmPreparative Column, Standard
40310-159570A150 mm50 mm10 μmPreparative Column, Standard
40310-259070A250 mm10 mm10 μmPreparative Column, Standard
40310-259270A250 mm20 mm10 μmPreparative Column, Standard
40310-259370A250 mm30 mm10 μmPreparative Column, Standard
40310-259570A250 mm50 mm10 μmPreparative Column, Standard
Catalog number 40305-059270A
Price (USD)
1,695.20
Each
Length (Metric):
50 mm
Diameter (Metric):
20 mm
Particle Size:
5 μm
Column Format:
Preparative Column, Standard
Price (USD)
1,695.20
Each

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Base deactivated silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Column TypeNormal Phase
EndcappedNo
Max. Pressure4300 psi (295 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhaseSilica
Surface Area185 m²/g
Temperature60°C
USP TypeL3
Carbon Load0%
Diameter (Metric)20 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseNormal Phase
Pore Size145 Å
pH2 to 7
Unit SizeEach