Hypersil™ PREP BDS Si XL HPLC Column Repacking Service
Actual product may vary
Thermo Scientific™

Hypersil™ PREP BDS Si XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil PREP BDS Si XL HPLC column repacking services.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Max. PressureParticle Size
40305-159570XL-R50 mm150 mm2000 psi (140 bar)5 μm
40305-059270XL-R25 mm50 mm3500 psi (240 bar)5 μm
40305-109270XL-R25 mm100 mm3500 psi (240 bar)5 μm
40305-159270XL-R25 mm150 mm3500 psi (240 bar)5 μm
40305-159370XL-R30 mm150 mm2200 psi (152 bar)5 μm
40305-259270XL-R25 mm250 mm3500 psi (240 bar)5 μm
40305-259370XL-R30 mm250 mm2200 psi (152 bar)5 μm
40305-259570XL-R50 mm250 mm2000 psi (140 bar)5 μm
40310-059270XL-R25 mm50 mm3500 psi (240 bar)10 μm
40310-109270XL-R25 mm100 mm3500 psi (240 bar)10 μm
40310-159270XL-R25 mm150 mm3500 psi (240 bar)10 μm
40310-159370XL-R30 mm150 mm2200 psi (152 bar)10 μm
40310-159570XL-R50 mm150 mm2000 psi (140 bar)10 μm
40310-259270XL-R25 mm250 mm3500 psi (240 bar)10 μm
40310-259370XL-R30 mm250 mm2200 psi (152 bar)10 μm
40310-259570XL-R50 mm250 mm2000 psi (140 bar)10 μm
Catalog number 40305-159570XL-R
Price (USD)
-
Diameter (Metric):
50 mm
Length (Metric):
150 mm
Max. Pressure:
2000 psi (140 bar)
Particle Size:
5 μm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP BDS Si XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with base deactivated silica for normal phase chromatography without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Normal Phase Chromatography

  • Base deactivated silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load0%
Column FormatPreparative Column, Xtended Life, Repack
Column TypeNormal Phase
Diameter (Metric)50 mm
EndcappedNo
Length (Metric)150 mm
Max. Pressure2000 psi (140 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
PhaseNormal Phase
Pore Size145 Å
Product LinePrep LC
Stationary PhaseSilica
Surface Area (Metric)185 m²/g
Temperature60°C
USP TypeL3
Particle Size5 μm
pH2 to 7
Unit SizeEach