Hypersil™ PREP HS C18 HPLC Columns
Thermo Scientific™

Hypersil™ PREP HS C18 HPLC Columns

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
41003-104630100 mm4.6 mm3 μmPreparative Column, Standard
41003-05213050 mm2 mm3 μmPreparative Column, Standard
41003-05463050 mm4.6 mm3 μmPreparative Column, Standard
41003-102130100 mm2 mm3 μmPreparative Column, Standard
41003-152130150 mm2 mm3 μmPreparative Column, Standard
41003-154630150 mm4.6 mm3 μmPreparative Column, Standard
41003-252130250 mm2 mm3 μmPreparative Column, Standard
41003-254630250 mm4.6 mm3 μmPreparative Column, Standard
41005-05213050 mm2 mm5 μmPreparative Column, Standard
41005-05463050 mm4.6 mm5 μmPreparative Column, Standard
41005-059070A50 mm10 mm5 μmPreparative Column, Standard
41005-059270A50 mm20 mm5 μmPreparative Column, Standard
41005-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
41005-102130100 mm2 mm5 μmPreparative Column, Standard
41005-104630100 mm4.6 mm5 μmPreparative Column, Standard
41005-109070A100 mm10 mm5 μmPreparative Column, Standard
41005-109270A100 mm20 mm5 μmPreparative Column, Standard
41005-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
41005-152130150 mm2 mm5 μmPreparative Column, Standard
41005-154630150 mm4.6 mm5 μmPreparative Column, Standard
41005-159070A150 mm10 mm5 μmPreparative Column, Standard
41005-159270A150 mm20 mm5 μmPreparative Column, Standard
41005-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
41005-159370A150 mm30 mm5 μmPreparative Column, Standard
41005-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
41005-159570A150 mm50 mm5 μmPreparative Column, Standard
41005-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
41005-252130250 mm2 mm5 μmPreparative Column, Standard
41005-254630250 mm4.6 mm5 μmPreparative Column, Standard
41005-259070A250 mm10 mm5 μmPreparative Column, Standard
41005-259270A250 mm20 mm5 μmPreparative Column, Standard
41005-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
41005-259370A250 mm30 mm5 μmPreparative Column, Standard
41005-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
41005-259570A250 mm50 mm5 μmPreparative Column, Standard
41005-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
41010-018823A8 mm10 mm10 μmGuard Column
41010-019023A20 mm10 mm10 μmGuard Column
41010-019323A30 mm10 mm10 μmGuard 1/16 in.
41010-019323B30 mm10 mm10 μmGuard 1/8 in.
41010-029323A30 mm20 mm10 μmGuard 1/16 in.
41010-029323B30 mm20 mm10 μmGuard 1/8 in.
41010-059070A50 mm10 mm10 μmPreparative Column, Standard
41010-059270A50 mm20 mm10 μmPreparative Column, Standard
41010-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
41010-109070A100 mm10 mm10 μmPreparative Column, Standard
41010-109270A100 mm20 mm10 μmPreparative Column, Standard
41010-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
41010-159070A150 mm10 mm10 μmPreparative Column, Standard
41010-159270A150 mm20 mm10 μmPreparative Column, Standard
41010-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
41010-159370A150 mm30 mm10 μmPreparative Column, Standard
41010-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
41010-159570A150 mm50 mm10 μmPreparative Column, Standard
41010-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
41010-259070A250 mm10 mm10 μmPreparative Column, Standard
41010-259270A250 mm20 mm10 μmPreparative Column, Standard
41010-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
41010-259370A250 mm30 mm10 μmPreparative Column, Standard
41010-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
41010-259570A250 mm50 mm10 μmPreparative Column, Standard
41010-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 41003-104630
Price (USD)
856.30
Each
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
Column Format:
Preparative Column, Standard
Price (USD)
856.30
Each

Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC18
Surface Area350 m²/g
Temperature60°C
USP TypeL1
Carbon Load15%
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size100 Å
pH2 to 9
Unit SizeEach