Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Nalgene™ Polycarbonate Erlenmeyer Flasks
Thermo Scientific™

Nalgene™ Polycarbonate Erlenmeyer Flasks

Conduct many culturing techniques and store culture media with these flasks.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기제품 사이즈
4103-0125125 mLStopper No. 5Case of 24
4103-0125PK
4103-0125으로도 사용됨
125 mLStopper No. 5Pack of 12
4103-0250250 mLStopper No. 6Case of 12
4103-0250PK
4103-0250으로도 사용됨
250 mLStopper No. 6Pack of 6
카탈로그 번호 4103-0125
제품 가격(KRW)
207,000
온라인 행사
Ends: 31-Dec-2026
243,000
할인액 36,000 (15%)
Case of 24
용량(미터법):
125 mL
마개 크기:
Stopper No. 5
Unit Size:
Case of 24
제품 가격(KRW)
207,000
온라인 행사
Ends: 31-Dec-2026
243,000
할인액 36,000 (15%)
Case of 24

Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

  • Molded-in graduations
  • 500mL size is superior combustion flask for microdetermination of fluorine
  • Mouth sized to accept standard sized stoppers
  • Autoclavable/Transparent/Graduated
Note:  Repeated autoclaving may result in some loss of mechanical strength.   Wash and rinse well before autoclaving.
사양
용량(영국식 단위)4 oz.
마개 크기Stopper No. 5
설명Flask Erlenmeyer Graduated PC 125mL
케이스당 수24
팩당 수12
오토클레이브 가능Autoclavable
하단 형상Plain
용량(미터법)125 mL
일회용Reusable
GraduatedYes
물질Polycarbonate
Mouth StyleNarrow
멸균Non-sterile
Unit SizeCase of 24