Nalgene™ Polycarbonate Fernbach Culture Flask
Thermo Scientific™

Nalgene™ Polycarbonate Fernbach Culture Flask

Increase aeration for better growth of culture in liquid media with the wide surface area of these Nalgene Fernbach culture flasks.
Have Questions?
Catalog NumberCapacity (Metric)
4105-2800PK2800 mL
Catalog number 4105-2800PK
Price (USD)
93.25
Each
Capacity (Metric):
2800 mL
Price (USD)
93.25
Each
Increase aeration for better growth of culture in liquid media with the wide surface area of these Thermo Scientific™ Nalgene™ Polycarbonate Fernbach Culture Flask. Constructed of durable and transparent polycarbonate.
  • Break-resistant, transparent polycarbonate
  • Fernbach design supports better aeration
  • For leakproof seal† use No. 12 rubber stopper
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Description2.8L capacity; D x H: 8 x 9 in.
Diameter (Metric) Base20.3 cm
Diameter (Metric) Inner Neck56.6 mm
Diameter (Metric) Outer NeckWith lip: 72.9 mm; Below lip: 68.3 mm
Height (English)9 in.
Height (Metric)22.9 cm
No. per CaseCase of 4
No. per Pack1
Surface CoatingNone
Capacity (Metric)2800 mL
MaterialPolycarbonate
Unit SizeEach