8-Channel Screw Cap Decapper
Thermo Scientific™

8-Channel Screw Cap Decapper

Process a full rack of screw-capped lab tubes in less than one minute with this ergonomic, manual capper/decapper
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
4105MATCapper/DecapperMatrix-style Tubes
4105NUNCapper/DecapperNunc-style Tubes
4109Power SupplyCapper/Decapper
Catalog number 4105MAT
Price (USD)
2,595.40
Online exclusive
2,869.00
Save 273.60
Each
Type:
Capper/Decapper
For Use With (Equipment):
Matrix-style Tubes
Price (USD)
2,595.40
Online exclusive
2,869.00
Save 273.60
Each

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Warranty: 1 year

Specifications
Battery Run TimeMinimum 20 Racks, Cap and Decap
Description8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes
Dimensions (L x W x H)9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm)
Electrical Requirements110 to 240V 50/60Hz
For Use With (Equipment)Matrix-style Tubes
Frequency50/60 Hz
Height (English)2 in.
Height (Metric)5 cm
Length (English)9.87 in.
Length (Metric)25.1 cm
Net Weight (English)0.97 lb.
Net Weight (Metric)0.44 kg
No. per Case1
No. per Pack1
Recharge Time90 min.
Speed4 sec. to Cap/Decap 8 Tubes
Voltage110/240 V
Width (English)3.76 in.
Width (Metric)9.5 cm
Compatible Storage TubesMatrix-Style Tubes
Decapping Format8-Channel
OperationManual via Toggle Switch
TypeCapper/Decapper
Unit SizeEach