Forma&trade; Series 3 Water Jacketed CO<sub>2</sub> Incubator, 184L
Thermo Scientific™

Forma™ Series 3 Water Jacketed CO2 Incubator, 184L

CO2 Sensor: IR Sensor; Temperature Range: Ambient +5°C to 50°C
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageCO2 Sensor TechnologyOxygen Control
4110115 VTC SensorNone
4120115 VIR SensorNone
4121TS
also known as 4121
230 VIR SensorNone
4140TS
also known as 4140
115 VIR Sensor1 to 20%
4141230 VIR Sensor1 to 20%
4111TS230 VTC SensorNone
4130TS115 VTC Sensor1 to 20%
4131230 VTC Sensor1 to 20%
Catalog number 4110
Price (MXN)
-
Voltage:
115 V
CO2 Sensor Technology:
TC Sensor
Oxygen Control:
None

The Thermo Scientific™ Forma Series 3 Water Jacketed CO2 Incubator includes reliable water jacket technology with effortless Thermofisher Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that's truly hard to beat.

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction

Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.

Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.

Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.

Specifications
Capacity (English)6.5 cu. ft.
Certifications/ComplianceUL, cUL, CE
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm)
Electrical Requirements115 V, 50/60 Hz
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)365 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
Convection TypeWater-jacketed
MaterialStainless Steel
No. of Places16
No. of Shelves3 std./16 max.
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Voltage115 V
Unit SizeEach