Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks
Actual product may vary
Thermo Scientific™

Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
4114-0045500, 1000, 2000 mL flasks
4114-0038125, 250 mL flasks
Catalog number 4114-0045
Price (USD)
102.65
Online exclusive
106.00
Save 3.35
Case of 12
For Use With (Equipment):
500, 1000, 2000 mL flasks
Price (USD)
102.65
Online exclusive
106.00
Save 3.35
Case of 12

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

  • Blue high-density polyethylene with hydrophobic 0.2 μm PTFE membrane
  • Air exchange without unscrewing closure
  • Membrane heat welded into place for effective sealing

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure TypeVented
ColorBlue
For Use With (Equipment)500, 1000, 2000 mL flasks
No. per Case12/Cs.
No. per Pack1 Ea.
Product TypeFlask Closure
AutoclavableNot Autoclavable
DisposableSingle-use
MaterialHDPE
SterilitySterile
Unit SizeCase of 12