Forma&trade; Series 3 Water Jacketed CO<sub>2</sub> Incubator, 184L
El producto real puede variar
Forma&trade; Series 3 Water Jacketed CO<sub>2</sub> Incubator, 184L
Forma&trade; Series 3 Water Jacketed CO<sub>2</sub> Incubator, 184L
Thermo Scientific™

Forma™ Series 3 Water Jacketed CO2 Incubator, 184L

Sensor de CO2: Sensor IR; intervalo de temperatura: Ambiente +5 °C a 50 °C
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTensiónTecnología del sensor de CO2Control de oxígeno
4131230 VSensor de TCDel 1 al 20 %
4120115 VSensor de IRNinguno
4121TS
también denominado 4121
230 VSensor de IRNinguno
4140TS
también denominado 4140
115 VSensor de IRDel 1 al 20 %
4141230 VSensor de IRDel 1 al 20 %
4110115 VSensor de TCNinguno
4111TS230 VSensor de TCNinguno
4130TS115 VSensor de TCDel 1 al 20 %
Número de catálogo 4131
Precio (MXN)
-
Tensión:
230 V
Tecnología del sensor de CO2:
Sensor de TC
Control de oxígeno:
Del 1 al 20 %

The Thermo Scientific™ Forma Series 3 Water Jacketed CO2 Incubator includes reliable water jacket technology with effortless Thermofisher Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that's truly hard to beat.

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction

Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.

Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.

Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.

Especificaciones
Capacidad (imperial)6,5 pies cúb.
Certificaciones/conformidadUL, cUL, CE
Salidas de datosUSB y de 4-20 mA opcional
DescripciónIncubadora Single Tri-gas 184 l, 1-20%
Dimensiones interiores (F x An x Al)20,0 x 21,3 x 26,8 pulg (50,8 x 54,1 x 68,1 cm)
Dimensiones (Largo x Ancho x Alto)63,5 x 66 x 100,3 cm
Requisitos eléctricos230 V, 50/60 Hz
IluminaciónLED
Control de oxígenoDel 1 al 20 %
TipoIncubadoras de CO2
Peso (imperial)365 lb
Intervalo de concentración de CO2Del 0 al 20 %
Tecnología del sensor de CO2Sensor de TC
Capacidad (métrico)184 l
Material de la cámaraAcero inoxidable pulido
Convection TypeWater-jacketed
MaterialAcero inoxidable
No. of Places16
N.º de estantes3 std./16 max.
Humedad relativa< 90 % a 37 °C
Intervalo de temperatura (métrico)Ambiente +5 °C a 50 °C
Tensión230 V
Unit SizeEach