Hypersil™ PREP HS Si HPLC Columns
Thermo Scientific™

Hypersil™ PREP HS Si HPLC Columns

Separate nonpolar and moderately polar compounds with high loading capacity Hypersil PREP HS Si, fully scalable from analytical to prep for USP-L3 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
41405-019323A30 mm10 mmGuard 1/16 in.
41405-018823A8 mm10 mmGuard Column
41405-019023A20 mm10 mmGuard Column
41405-019323B30 mm10 mmGuard 1/8 in.
41405-029323A30 mm20 mmGuard 1/16 in.
41405-029323B30 mm20 mmGuard 1/8 in.
41405-05213050 mm2 mmPreparative Column, Standard
41405-05463050 mm4.6 mmPreparative Column, Standard
41405-059070A50 mm10 mmPreparative Column, Standard
41405-059270A50 mm20 mmPreparative Column, Standard
41405-059270XL50 mm25 mmPreparative Column, Xtended Life
41405-102130100 mm2 mmPreparative Column, Standard
41405-104630100 mm4.6 mmPreparative Column, Standard
41405-109070A100 mm10 mmPreparative Column, Standard
41405-109270A100 mm20 mmPreparative Column, Standard
41405-109270XL100 mm25 mmPreparative Column, Xtended Life
41405-152130150 mm2 mmPreparative Column, Standard
41405-154630150 mm4.6 mmPreparative Column, Standard
41405-159070A150 mm10 mmPreparative Column, Standard
41405-159270A150 mm20 mmPreparative Column, Standard
41405-159270XL150 mm25 mmPreparative Column, Xtended Life
41405-159370A150 mm30 mmPreparative Column, Standard
41405-159370XL150 mm30 mmPreparative Column, Xtended Life
41405-159570A150 mm50 mmPreparative Column, Standard
41405-159570XL150 mm50 mmPreparative Column, Xtended Life
41405-252130250 mm2 mmPreparative Column, Standard
41405-254630250 mm4.6 mmPreparative Column, Standard
41405-259070A250 mm10 mmPreparative Column, Standard
41405-259270A250 mm20 mmPreparative Column, Standard
41405-259270XL250 mm25 mmPreparative Column, Xtended Life
41405-259370A250 mm30 mmPreparative Column, Standard
41405-259370XL250 mm30 mmPreparative Column, Xtended Life
41405-259570A250 mm50 mmPreparative Column, Standard
41405-259570XL250 mm50 mmPreparative Column, Xtended Life
Catalog number 41405-019323A
Price (USD)
400.80
Each
Length (Metric):
30 mm
Diameter (Metric):
10 mm
Column Format:
Guard 1/16 in.
Price (USD)
400.80
Each

Easily scale up your analytical method and achieve maximum retention and loading using Thermo Scientific™ Hypersil™ PREP HS Si preparative HPLC columns. Packed with a bare silica, the high surface area particles with a 100Å pore size are made for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3 - high surface area particle with 100Å pore size.
  • pH stable from 2 to .7
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard 1/16 in.
Column TypeMixed Mode
EndcappedNo
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-030
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseSilica
Surface Area350 m²/g
Temperature60°C
USP TypeL3
Carbon Load0%
Diameter (Metric)10 mm
Length (Metric)30 mm
Particle Size5 μm
PhaseNormal Phase and HILIC
Pore Size100 Å
pH2 to 7
Unit SizeEach