Benchtop Dewar Flasks
Benchtop Dewar Flasks
Benchtop Dewar Flasks
Benchtop Dewar Flasks
Benchtop Dewar Flasks
Thermo Scientific™

Benchtop Dewar Flasks

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with these benchtop Dewar flasks with double-walled sides, insulation and pour spouts.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
4150-20002 LCase of 2
4150-10001 LCase of 4
4150-1000PK
also known as 4150-1000
1 LEach
4150-2000PK
also known as 4150-2000
2 LEach
4150-40004 LCase of 2
4150-4000PK
also known as 4150-4000
4 LEach
4150-900010 LEach
Catalog number 4150-2000
Price (USD)
749.98
Online exclusive
874.93
Save 124.95
Case of 2
Capacity (Metric):
2 L
Unit Size:
Case of 2
Price (USD)
749.98
Online exclusive
874.93
Save 124.95
Case of 2

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.

  • High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
  • Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
  • Can be used from -196°C to +100°C
  • Pour spout and bottom grip area for ease of removal of used liquids
  • Vented, insulated cover allows for vapor escape but maintains sample temperature
Specifications
Capacity (English)67.628 fl oz.
Depth (English) Interior9.1 in.
Diameter (English) Inner Mouth4.8 in.
Diameter (Metric) Inner Mouth122mm
Height (English)11.1 in.
Height (Metric)282mm
No. per Case2
No. per Pack1
Capacity (Metric)2 L
Depth (Metric) Interior231 mm
Unit SizeCase of 2