Hypersil™ PREP HS Phenyl HPLC Columns
Thermo Scientific™

Hypersil™ PREP HS Phenyl HPLC Columns

Achieve unique selectivity for aromatic and slightly polar compounds with high surface area Hypersil PREP HS Phenyl prep LC columns for USP L11 applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
41505-05213050 mm2 mmPreparative column, Standard
41505-018823A8 mm10 mmGuard Column
41505-019023A20 mm10 mmGuard Column
41505-019323A30 mm10 mmGuard 1/16 in.
41505-019323B30 mm10 mmGuard 1/8 in.
41505-029323A30 mm20 mmGuard 1/16 in.
41505-029323B30 mm20 mmGuard 1/8 in.
41505-05463050 mm4.6 mmPreparative column, Standard
41505-059070A50 mm10 mmPreparative column, Standard
41505-059270A50 mm20 mmPreparative column, Standard
41505-059270XL50 mm25 mmPreparative Column, Xtended Life
41505-102130100 mm2 mmPreparative column, Standard
41505-104630100 mm4.6 mmPreparative column, Standard
41505-109070A100 mm10 mmPreparative column, Standard
41505-109270A100 mm20 mmPreparative column, Standard
41505-109270XL100 mm25 mmPreparative Column, Xtended Life
41505-152130150 mm2 mmPreparative column, Standard
41505-154630150 mm4.6 mmPreparative column, Standard
41505-159070A150 mm10 mmPreparative column, Standard
41505-159270A150 mm20 mmPreparative column, Standard
41505-159270XL150 mm25 mmPreparative Column, Xtended Life
41505-159370A150 mm30 mmPreparative column, Standard
41505-159370XL150 mm30 mmPreparative Column, Xtended Life
41505-159570A150 mm50 mmPreparative column, Standard
41505-159570XL150 mm50 mmPreparative Column, Xtended Life
41505-252130250 mm2 mmPreparative column, Standard
41505-254630250 mm4.6 mmPreparative column, Standard
41505-259070A250 mm10 mmPreparative column, Standard
41505-259270A250 mm20 mmPreparative column, Standard
41505-259270XL250 mm25 mmPreparative Column, Xtended Life
41505-259370A250 mm30 mmPreparative column, Standard
41505-259370XL250 mm30 mmPreparative Column, Xtended Life
41505-259570A250 mm50 mmPreparative column, Standard
41505-259570XL250 mm50 mmPreparative Column, Xtended Life
Catalog number 41505-052130
Price (USD)
539.20
Each
Length (Metric):
50 mm
Diameter (Metric):
2 mm
Column Format:
Preparative column, Standard
Price (USD)
539.20
Each

Obtain maximum retention and loading of aromatic and moderately polar compounds with Thermo Scientific™ Hypersil™ PREP HS Phenyl reversed phase preparative HPLC columns as you scale up your method. A high surface area particle with a 100Å pore size and a phenyl bonded phase gives the stationary phase moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity perfect for small molecule and drug purification needs.

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative column, Standard
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhasePhenyl (Ph)
Surface Area350 m²/g
Temperature60°C
USP TypeL11
Carbon Load9%
Diameter (Metric)2 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
pH2 to 8
Unit SizeEach