RadEye PRD4 and PRD-ER4 Personal Radiation Detector
Thermo Scientific™

RadEye PRD4 and PRD-ER4 Personal Radiation Detector

Thermo Scientific™ RadEye™ PRD4 and PRD-ER4 Personal Radiation Detectors help users detect real radiation threats with high sensitivity while minimizing nuisance alarms that slow screening, response, and decision-making.
Catalog NumberDetector TypeDescription
4250671271 Low Dose Rate Detector, 1 High Dose Rate DetectorPRD-ER4 Pocket-sized Personal Detector
4250671261 Low Dose Rate DetectorPRD4 Pocket-sized Personal Detector
4250691601 Low Dose Rate DetectorPRD4 Charger Package
4250691611 Low Dose Rate DetectorPRD4 Charger/BTLE Package
4250691621 Low Dose Rate DetectorPRD4 Kit
4250691631 Low Dose Rate DetectorPRD4 Vehicle Kit
4250691701 Low Dose Rate Detector, 1 High Dose Rate DetectorPRD-ER4 Charger Package
4250691711 Low Dose Rate Detector, 1 High Dose Rate DetectorPRD-ER4 Charger/BTLE Package
4250691721 Low Dose Rate Detector, 1 High Dose Rate DetectorPRD-ER4 Kit
4250691731 Low Dose Rate Detector, 1 High Dose Rate DetectorPRD-ER4 Vehicle Kit
Catalog number 425067127
Price (JPY)
-
Detector Type:
1 Low Dose Rate Detector, 1 High Dose Rate Detector
Description:
PRD-ER4 Pocket-sized Personal Detector

Thermo Scientific™ RadEye™ PRD4 and Thermo Scientific™ RadEye™ PRD-ER4 Personal Radiation Detectors help security, emergency response, and radiation safety teams screen people, vehicles, facilities, and materials with high sensitivity, fewer nuisance alarms, and greater confidence in the field. The RadEye PRD4 detector is used for basic screening and interdiction, whereas the RadEye PRD-ER4 detector extends PRD-style screening to higher dose-rate operation capability. Built with natural background rejection (NBR) technology, both the RadEye PRD4 and RadEye PRD-ER4 detectors help distinguish artificial radiation from naturally occurring radioactive material (NORM), thereby reducing time spent adjudicating alarms and improving screening throughput. For missions requiring an added layer of threat awareness, the RadEye PRD4 detector also provides neutron indication capability.

A wide dose-rate measurement range helps users maintain awareness from routine screening through higher-dose-rate scenarios, such as locating orphan sources, responding to radiological incidents, investigating suspect packages or vehicles, and supporting nuclear facility security operations. This is important because it allows teams to continue assessing changing conditions with a single personal detector. This supports safer approach decisions, faster triage, and better protection of personnel.

Detect radiation more confidently in real-world environments

  • High sensitivity

    Detect shielded radiation sources sooner to support security screening, patrol, source search, and emergency response.

  • Neutron indication capability

    The RadEye PRD4 detector provides neutron indication capability as an added layer of threat awareness especially relevant for border security, source search, interdiction missions, and nuclear incident response.

Move faster from alarm to action

  • Automatically distinguish artificial radiation from natural background

    The NBR feature reduces false alarms even amongst the most challenging environmental conditions by automatically distinguishing natural vs. artificial radiation, helping to guide the user’s response and choice of escalation level.

  • Comprehensive data neatly organized and presented on screen

    Dose-rate data, alarm status, and identification information are organized for quick interpretation and confident field decisions.

  • Large display

    A large, easy-to-read screen helps users quickly view critical information while moving, wearing gloves, or operating under pressure.

Designed for users who do not use radiation detectors every day

  • No retraining or relearning for infrequent users

    An intuitive design helps occasional users, rotating personnel, and multi-agency teams operate the detector with confidence.

  • Simple 4-button design

    Streamlined controls reduce complexity and make essential functions easy to access in the field.

  • Small and lightweight

    Compact design supports comfortable, continuous wear during long shifts, patrols, inspections, and response operations.

Rugged enough for demanding field conditions

  • Drop-resistant to 1.5 m

    The detector is built to withstand everyday handling in patrol, checkpoint, industrial, and emergency response environments.

  • IP65 rated

    Housing helps protect against dust and water exposure for reliable use in outdoor, facility, port, and field applications.

  • Operates in extreme temperatures

    Sturdy design supports radiation awareness in hot, cold, and challenging operating environments.


Specifications
Battery Life> 170 hr. (alkaline)
CalibrationLutecium Adapter - no license required (Option)
Certifications/ComplianceLow dose rate range: ANSI N42.32 PRD standard fully compliant
CommunicationsWireless communications Bluetooth (option)
Continuous Gain StabilizationSourceless detector performance algorithm
DescriptionPRD-ER4 Pocket-sized Personal Detector
Detector Type1 Low Dose Rate Detector, 1 High Dose Rate Detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
Dose Range10 nSv/hr to 10 Sv/hr (1 microR/hr to 1000 R/hr)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Fast Gain Verification and AdjustmentLutetium test adapter (< 10 nCi Lu-176)
IncludesRadiation Detector
MaterialCsI(Tl)
Natural Background RejectionAdvanced algorithms
Neutron Detection and VerificationPrompt gamma analysis
Operating Temperature (Metric)-4°F to 122°F (-20°C to 50°C)
SensitivityLow dose rate / Search detector: 200 cps per μSv/h
Weight (English)0.429 lb. (including batteries and rubber sleeve)
Battery Type2 AAA alkaline or NiMH
Energy RangeLow dose rate / Search detector: 58 keV – 6 MeV: for dose and dose rate measurement
Product TypePersonal Radiation Detector
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Weight (Metric)0.195 kg (including batteries and rubber sleeve)
Unit SizeEach