RadEye™ G Series Personal Dose Rate Meters
Thermo Scientific™

RadEye™ G Series Personal Dose Rate Meters

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
425067660RadEye G-10-Ex with Orange Label
4250674RadEye G with Black Label
425067401RadEye G with Yellow Label
4250676RadEye G-10 with Red Label
425067460RadEye G-Ex with Orange Label
425067470RadEye GF-Ex with Orange Label
425067670RadEye GF-10-Ex with Orange Label
425067475Radeye GF with Yellow Label
425067675Radeye GF-10 with Yellow Label
Catalog number 425067660
Price (USD)
-
Description:
RadEye G-10-Ex with Orange Label

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

  • Menu driven interface can be optimized to application
  • Large, clear, backlit display for error free readings
  • High range versions for high turn back levels up to 300 R/h (3 Sv/h)
  • Intrinsically safe versions for potentially explosive environments
  • Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
  • High sensitivity to low energy gamma radiation in harsh environments
  • Durable – shock resistant design
  • 900 hour operation with 2 AAA batteries
  • Bright LED allows for operation in smoke and darkness
  • One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
  • Designed to exceed ANSI N42.33 standard
  • Intrinsically safe , ATEX certified
  • Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device

View our online training here.

Specifications
ATEX ClassificationII 2G Ex ia IIB T4 IBExU10ATEX1096
Battery Life900 hr.
Count RateFor Cs-137 (622 keV): 1.7 cps per μSv/h
DescriptionRadEye G-10-Ex with Orange Label
Detector TypeEnergy-compensated Geiger-Mueller tube
Dimensions (L x W x H)3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Dose RangeH*(10) up to 10 Sv
Measurement Range0.5 µSv/h to 100 mSv/h [50 urem/h - 10 rem/h]
Overrange Thresholdup to 10 Sv/h
Protection DegreeIP 65 according to EN 60529
UnitsH*(10) in Sv and Sv/h
Weight (English)0.41 lb.
Battery Type2 AAA
Energy Range50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency)
Product TypePersonal Radiation Detector
Weight (Metric)0.18 kg
Unit SizeEach