RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters
Thermo Scientific™

RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters

Protect nuclear medicine personnel and nuclear facility employees with gamma survey meters for continuous monitoring of external or ambient ionizing radiation fields.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDose Rate Limit
42506872 mSv/h (200 mrem/h)
425068710100 mSv/h (10 rem/h)
Catalog number 4250687
Price (USD)
-
Dose Rate Limit:
2 mSv/h (200 mrem/h)

Nuclear medicine personnel who work with medical isotopes or in facilities that use radiation need to monitor their risk of exposure at all times. Protect employees and meet occupational safety regulations with the Thermo Scientific™ RadEye G20-10 and G20-ER10 X-ray and Gamma Survey Meters. These lightweight, compact Geiger counters are ideal for ambient equivalent dose and dose rate measurement, with a flat energy response curve from 17keV to 1.3MeV according to ambient equivalent dose H*(10). The RadEye G20-ER10 model covers the whole dose rate range from background to 100 mSv/h.

RadEye G20-10 / G20-ER10 X-Ray and Gamma Survey Meters for ambient equivalent dose and dose rate measurement are the perfect Geiger counters for nuclear industry personnel as well as civil defence, fire brigades, and hospital and pharmaceutical industry employes who work with radiation-emitting equipment.

  • Fast response, even below 1 μSv/h.
  • Rugged, compact design with thick rubber protective cover.
  • Menu-driven user interface for low training cost and immediate familiarity.
  • Huge internal data memory for both scaler results and continuous data recording.
  • Bright backlit LCD display, offering plain text messages in multiple language choices.
  • Audible indication: single pulse or chirper mode proportional to count rate.
  • Earphone output for operation in loud environments.
Specifications
Battery Life>500 hr.s on two AAA batteries
Certifications/ComplianceDesigned to meet and exceed IEC 60846-1.
Depth (English)2.44 in.
DescriptionRadEye G20-10 X-Ray and Gamma Survey Meters, Upper dose rate limit: 2 mSv/h
Detector TypePancake GM with multi-element filter
Display TypeBacklit LCD
Dose Rate Limit2 mSv/h (200 mrem/h)
For Use With (Application)Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry
Height (English)5.12 in.
Linearity+/- 10% within the measurement range
Measurement Range0.01 μSv/h to 2 mSv/h
Operating Temperature (English)-4°F to 122°F
Operating Temperature (Metric)−20°C to +50°C
Response TimeApprox. 4 cps per µSv/h
Sensitivity0.01μSv/h to2 mSv/h
UnitsSv/h; rem/h
Weight (English)0.66 lb.
Width (English)2.64 in.
Battery Type2 AAA
Depth (Metric)62 mm
Energy Range17 keV to 3 MeV( ± 30%); 17 keV to 3.0 MeV according to IEC 60846-1 (2009)
Height (Metric)13 cm
Product TypeSurvey Meter
Radiation TypeGamma, X-Ray
Weight (Metric)0.3 kg
Width (Metric)6.7 cm
Unit SizeEach